Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS AD2000W1N Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, White, No Buttons | AH6PRJ 36DZ90

HUBBELL WIRING DEVICE-KELLEMS AD2000W1N Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, White, No Buttons

Item: AH6PRJ Model: AD2000W1NCross Ref: 36DZ90
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€427.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Switch
ColorWhite
Coverage1000 sq. ft.
Installation TypeWall
Minute4 min. to 30 min.
Sensor TypeDual Technology
Time DelayAdaptive/Digital
Timer4 min. to 30 min.
Timer Range4 min. to 30 min.
Viewing Angle180°
Watts @ 120v800/1000 W
Watts @ 277v1800 W
Communication MethodHard Wired
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Fan RatedYes
Includes Dimming SwitchDimming Switch Not Included
Includes Motion SensorYes
Includes Wall PlateWall Plate Not Included
Installation LocationWall
Lighting TechnologyFluorescent, Incandescent
Maximum Mounting Height54"
Minimum Mounting Height42"
NightlightNo
Operating Voltage120-277V AC
Overall Depth4.13"
Overall Height1.71"
Overall Width1.69"
StandardsASHRAE 90.1, CEC TITLE 24 COMPLAINT, CULUS LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.34
Ship length (cm)8.64
Ship width (cm)4.29
Country of OriginCN

Product Details:

    • With Photocell

Product Variants

ProductModelColorCoverageSensor TypeTimer RangeWatts @ 120vTimerMinuteTime DelayPrice
HUBBELL WIRING DEVICE-KELLEMS WS1001NW VACancy Sensor Switch, Passive Infrared, Single Circuit, 120VAC, 500 W, White | AF9APB 29RX21 WS1001NWWhite1200 sq. ft.Passive Infrared20 sec. to 30 min.500 W20 sec. to 30 min.20 sec. to 30 min.Manual€87.69
HUBBELL WIRING DEVICE-KELLEMS WS2000GY Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, Gray | AF9APC 29RX22 WS2000GYGray1200 sq. ft.Passive Infrared20 sec. to 30 min.1000 W20 sec. to 30 min.20 sec. to 30 min.Manual€142.55
HUBBELL WIRING DEVICE-KELLEMS AU2000GY1 Sensor Switch, Occupancy/VACancy, Ultrasonic, 1 Relay, With Photocell, Gray | AH6PQX 36DZ79 AU2000GY1Gray400 sq. ft.Ultrasonic4 min. to 30 min.800/1000 W---€311.14
HUBBELL WIRING DEVICE-KELLEMS AD2000I1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Ivory | AH6PQY 36DZ80 AD2000I1Ivory1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€384.69
HUBBELL WIRING DEVICE-KELLEMS AD2000W1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, White | AH6PQZ 36DZ81 AD2000W1White1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€347.13
HUBBELL WIRING DEVICE-KELLEMS AD2000GY1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Gray | AH6PRA 36DZ82 AD2000GY1Gray1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W---€384.69
HUBBELL WIRING DEVICE-KELLEMS AD2000LA1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Light Almond | AH6PRB 36DZ83 AD2000LA1Almond1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€384.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS AD2000W1N Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, White, No Buttons
€427.43 /unit