Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS WS2000GY Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, Gray | AF9APC 29RX22

HUBBELL WIRING DEVICE-KELLEMS WS2000GY Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, Gray

Item: AF9APC Model: WS2000GYCross Ref: 29RX22
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Switch
ColorGray
Coverage1200 sq. ft.
Green Certification Or Other RecognitionRoHS.png
Height1.62"
IndicatorPir Red LED
Installation TypeWall
Length4.15"
MaterialABS
Minute20 sec. to 30 min.
Operating Temp. Range+32°F to +122°F
Sensor TypePassive Infrared
Time DelayManual
Timer20 sec. to 30 min.
Timer Range20 sec. to 30 min.
Viewing Angle180°
Watts @ 120v1000 W
Watts @ 277v1800 W
Width1.82"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)4.11
Ship length (cm)10.54
Ship width (cm)4.62
HS code8536509065
Country of OriginTW

Product Details:

    • Special Features: Selectable Manual/Auto-On Operation, 3-Way Capable, Tamper Resistant Lens, LED Compatible

Product Variants

ProductModelColorCoverageSensor TypeTimer RangeWatts @ 120vTimerMinuteTime DelayPrice
HUBBELL WIRING DEVICE-KELLEMS WS1001NW VACancy Sensor Switch, Passive Infrared, Single Circuit, 120VAC, 500 W, White | AF9APB 29RX21 WS1001NWWhite1200 sq. ft.Passive Infrared20 sec. to 30 min.500 W20 sec. to 30 min.20 sec. to 30 min.Manual€87.69
HUBBELL WIRING DEVICE-KELLEMS AU2000GY1 Sensor Switch, Occupancy/VACancy, Ultrasonic, 1 Relay, With Photocell, Gray | AH6PQX 36DZ79 AU2000GY1Gray400 sq. ft.Ultrasonic4 min. to 30 min.800/1000 W---€311.14
HUBBELL WIRING DEVICE-KELLEMS AD2000I1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Ivory | AH6PQY 36DZ80 AD2000I1Ivory1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€384.69
HUBBELL WIRING DEVICE-KELLEMS AD2000W1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, White | AH6PQZ 36DZ81 AD2000W1White1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€347.13
HUBBELL WIRING DEVICE-KELLEMS AD2000GY1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Gray | AH6PRA 36DZ82 AD2000GY1Gray1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W---€384.69
HUBBELL WIRING DEVICE-KELLEMS AD2000LA1 Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Light Almond | AH6PRB 36DZ83 AD2000LA1Almond1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€384.69
HUBBELL WIRING DEVICE-KELLEMS AD2000I1N Sensor Switch, Occupancy/VACancy, Dual Tech, 1 Relay, Ivory, No Buttons | AH6PRH 36DZ89 AD2000I1NIvory1000 sq. ft.Dual Technology4 min. to 30 min.800/1000 W4 min. to 30 min.4 min. to 30 min.Adaptive/Digital€384.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS WS2000GY Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, Gray
€158.38 /unit