STEINER 83411B Welding Strip Curta Inch, PVC, 6 ft Height, 6 ft Width, Blue, Universal Mount | CU4QNC

STEINER INDUSTRIES 83411B Welding Strip Curta Inch, PVC, 6 ft Height, 6 ft Width, Blue, Universal Mount

Item: CU4QNC Model: 83411BCross Ref: 36RD69
In Stock

Get it by Thursday, Jun 12

€623.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Strip
ColorBlue
Curtain DesignStrip Curtain
Curtain Material CoatingPVC
Curtain Material TypePVC
Fastener TypeGrommets
Grommet LocationOne Side
Grommet Spacing2"
Height6 ft.
IncludesUniversal Hardware
Material Thickness2.04 mm
Material Weight72 oz./sq. yd.
Maximum Rated Temperature150°F
OpacityTinted Transparent
Resistance PropertiesFlame Resistant, Mildew Resistant, Water Resistant
Strip Width8"
Width6 ft.
With Grommet / Without GrommetWith Grommet

Shipping Info:

Ship weight (kg) 15.2145
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorHeightMaximum Rated TemperatureMaterial WeightMaterial ThicknessGrommet LocationGrommet SpacingOpacityPrice
STEINER 83421B Welding Strip Curta Inch, PVC, 6 ft Height, 8 ft Width, Blue, Universal Mount, Gro mmets | CU4QBU 83421BBlue6 ft.150°F72 oz./sq. yd.2.04 mmOne Side2"Tinted Transparent€711.67
STEINER 83413B Welding Strip Curta Inch, PVC, 6 ft Height, 10 ft Width, Blue, Universal Mount | CU4QNB 83413BBlue6 ft.150°F72 oz./sq. yd.2.04 mmOne Side2"Tinted Transparent€956.87
STEINER 83412B Welding Strip Curta Inch, PVC, 6 ft Height, 8 ft Width, Blue, Universal Mount | CU4QND 83412BBlue6 ft.150°F72 oz./sq. yd.2.04 mmOne Side2"Tinted Transparent€782.46
STEINER 83423B Welding Strip Curta Inch, PVC, 8 ft Height, 10 ft Width, Blue, Universal Mount | CU4QNE 83423BBlue8 ft.150°F72 oz./sq. yd.2.04 mmOne Side2"Tinted Transparent€1,140.11
STEINER 83422B Welding Strip Curta Inch, PVC, 8 ft Height, 8 ft Width, Blue, Universal Mount | CU4QNF 83422BBlue8 ft.150°F72 oz./sq. yd.2.04 mmOne Side2"Tinted Transparent€932.00
STEINER 73413B Welding Strip Curta Inch, PVC, 6 ft Height, 10 ft Width, Blue, Pipe-Mount | CU4QNG 73413BBlue6 ft.150°F72 oz./sq. yd.2.04 mmOne Side2"Tinted Transparent€1,083.14
STEINER 73411B Welding Strip Curta Inch, PVC, 6 ft Height, 6 ft Width, Blue, Pipe-Mount | CU4QNH 73411BBlue6 ft.150°F72 oz./sq. yd.2.04 mmOne Side2"Tinted Transparent€720.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 83411B Welding Strip Curta Inch, PVC, 6 ft Height, 6 ft Width, Blue, Universal Mount
€623.90 /unit