Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 74011037 3 Npt Cord Grip Aluminium | AE8GAT 6D163

HUBBELL WIRING DEVICE-KELLEMS 74011037 3 Npt Cord Grip Aluminium

Item: AE8GAT Model: 74011037Cross Ref: 6D163
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€687.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Cord Grip
Cable Size2.06" to 2.19"
Cord Grip TypeStraight
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialAluminum, Stainless Steel
Mesh Length12 7/8"
Trade Size3"
Body ColorSilver
Body MaterialAluminum
Collar MaterialAluminum
Compatible Conduit Trade Size3"
Connection OrientationStraight
Environmental RatingHazardous Locations
For Maximum Cable Od2.19"
Grommet Color CodeNo Code
Hazardous Location RatingNot Rated
Hub Size3"
InsulatedNo
Length - Box To End Of Connector2 11/16"
Length - External Strain Relief12 7/8"
Material - External Strain ReliefStainless Steel
Resistance PropertiesCorrosion Resistant
StandardsCSA, UL
Strain Relief TypeMesh
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)10.16
Ship length (cm)63.5
Ship width (cm)12.7
HS code8536904000
Country of OriginUS

Product Variants

ProductModelTrade SizeCable SizeCord Grip TypeMesh LengthMaterialLiquid Tight / Dust TightMale/femaleConduit SizePrice
HUBBELL WIRING DEVICE-KELLEMS 07401003 3/8 Npt Cord Grip Aluminium | AE3CEZ 5C800 074010033/8"0.38" to 0.44"Straight3 3/4"Aluminum, Stainless SteelLiquid TightMale1/2"€99.26
HUBBELL WIRING DEVICE-KELLEMS 7401011 3/4 Npt Cord Grip Aluminium | AE8FZP 6D130 74010113/4"0.19" to 0.25"Straight2 1/8"Aluminum, Stainless SteelLiquid TightMale-€109.41
HUBBELL WIRING DEVICE-KELLEMS 74011252 1-1/2 Npt Cord Grip Aluminium | AE8GAA 6D140 740112521 1/2"0.75" to 0.88"Straight5 7/8"Aluminum, Stainless SteelLiquid TightMale-€254.57
HUBBELL WIRING DEVICE-KELLEMS 74011256 1-1/2 Npt Cord Grip Aluminium | AE8GAE 6D148 740112561 1/2"1.69" to 1.81"Straight10 1/4"Aluminum, Stainless SteelLiquid TightMale-€327.31
HUBBELL WIRING DEVICE-KELLEMS 74011257 1-1/2 Npt Cord Grip Aluminium | AE8GAF 6D149 740112571 1/2"1.75" to 1.88"Straight11"Aluminum, Stainless SteelLiquid TightMale-€327.31
HUBBELL WIRING DEVICE-KELLEMS 74011258 2 Npt Cord Grip Aluminium | AE8GAG 6D150 740112582"1.25" to 1.38"Straight7 1/4"Aluminum, Stainless SteelLiquid TightMale-€343.47
HUBBELL WIRING DEVICE-KELLEMS 74011259 2 Npt Cord Grip Aluminium | AE8GAH 6D151 740112592"1.31" to 1.44"Straight7 5/8"Aluminum, Stainless SteelLiquid TightMale-€343.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 74011037 3 Npt Cord Grip Aluminium
€687.23 /unit