Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 103-221 Micrometer 6-7 Inch 0.0001 In | AD6XMQ 4CGC8

MITUTOYO 103-221 Micrometer 6-7 Inch 0.0001 In

Item: AD6XMQ Model: 103-221Cross Ref: 4CGC8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€374.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
AnvilFlat
Range6" to 7"
Resolution0.0"
SpindleFlat
ThimbleRatchet

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)4.57
Ship length (cm)34.54
Ship width (cm)21.59
HS code9017304000
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 103-221 Micrometer 6-7 Inch 0.0001 In
€374.10 /unit