HUB CITY 0270-05036 | AY8ZAD

HUB CITY 0270-05036 Worm Reducer, 2.57 Hp, 2.500 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY8ZAD Model: 0270-05036
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance6"
Gear TypeWorm
Housing MaterialCast Iron
Input Diameter1 1/2"
Input Hp2 57/100 hp
Input StyleShaft
Output17.5 RPM
Output Diameter2 1/2"
Output ShaftShaft
Output Shaft DirectionRight
Output Torque Rating5886 lbs.-in.
Ratio100:1
Service Factor1
StyleC

Shipping Info:

Ship weight (kg) 129.6

Product Variants

ProductModelMax. Input HpMounting TypeGear TypeHousing MaterialFrame SizePrice
HUB CITY 0270-05003 | AY3DTX 0270-0500324.99 hpAWormCast Iron-€5,977.41
HUB CITY 0270-05013 | AY6EPZ 0270-05013------
RFQ
HUB CITY 0270-05033 | AY6YAG 0270-050337 6/25 hpCWormCast Iron-€5,977.41
HUB CITY 0270-05079 | AY7WYU 0270-05079------
RFQ
HUB CITY 0270-05081 | AY8ENA 0270-050817 6/25 hpAWormCast Iron-€7,754.38
HUB CITY 0270-05009 | AY8JNP 0270-050097 6/25 hpAWormCast Iron-€5,977.41
HUB CITY 0270-05045 | AY8PXU 0270-05045------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-05036 Worm Reducer, 2.57 Hp, 2.500 Inch I.D, 1.5 Inch O.D, Cast Iron