Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 33V897 Circuit Breaker C Curve 20a 3p Ac | AC6GLR

DAYTON 33V897 Circuit Breaker C Curve 20a 3p Ac

Item: AC6GLR Model: 33V897
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€115.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating480V AC
Air @ 240vac10 kA
Air @ 277v Ac10 kA
Air @ 480v Ac10 kA
Amps20A
Curve TypeC
Dc Voltage RatingNot Rated
Depth3"
Frame Size32A
Length4.01"
Max. Air Rating10 kA
Min. Wire Size5 AWG
Mounting StyleDin Rail
Number Of Poles3
Terminal ConnectionLug
Trip TypeFixed Instantaneous
Width2.13"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Meets Ul TypeUL 489
StandardsUL LISTED FOR US & CANADA, CE

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)8.15
Ship length (cm)5.41
Ship width (cm)7.39
HS code8536200020
Country of OriginCN

Product Variants

ProductModelNumber Of PolesCurve TypeAc Voltage RatingDc Voltage RatingMax. Air RatingPrice
DAYTON 33V886 Circuit Breaker C Curve 1a 1p Ac/dc | AC6GLE 33V8861C277V AC48V DC10 kA€40.51
DAYTON 33V888 Circuit Breaker C Curve 2a 1p Ac/dc | AC6GLG 33V8881C277V AC48V DC10 kA€44.13
DAYTON 33V893 Circuit Breaker C Curve 6a 3p Ac | AC6GLM 33V8933C480V ACNot Rated10 kA€88.03
DAYTON 33V894 Circuit Breaker C Curve 10a 1p Ac/dc | AC6GLN 33V8941C277V AC48V DC10 kA€37.36
DAYTON 33V895 Circuit Breaker C Curve 10a 3p Ac | AC6GLP 33V8953C480V ACNot Rated10 kA€83.90
DAYTON 33V902 Circuit Breaker D Curve 4a 3p Ac | AC6GLW 33V9023D480V ACNot Rated10 kA€92.01
DAYTON 33V903 Circuit Breaker D Curve 6a 3p Ac | AC6GLX 33V9033D480V ACNot Rated10 kA€88.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33V897 Circuit Breaker C Curve 20a 3p Ac
€115.05 /unit