HUB CITY 0250-56585 | AY9BXA

HUB CITY 0250-56585 Helical Hypoid Reducer, 4.23 HP, 0.876 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY9BXA Model: 0250-56585
In Stock

Get it by Tuesday, Jun 10

€1,429.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.509"
Frame Size140TC
Gear Drive SizeHERA35
Housing Height5 3/4"
Housing Length7.19"
Housing MaterialCast Iron
Housing Width5 1/2"
Input Dia.0.876"
Input Hp @ 1750 Rpm4.23 hp
Input StyleC Face Coupled
Length Through Bore5 1/2"
Max. Input Hp4.23 hp
Mounting TypePS
No. Of Gear Reductions2
Nominal Ratio7.5:1
Output Dia.1"
Output Rpm218.2 RPM
Output ShaftHollow Bore
Output Torque Range1000 lbs.-in. to 2500 lbs.-in.
Product LineHERA
Ratio8.02:1
Series CodeHERA35
Service Factor1
Torque Rating1100 lbs.-in.
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-56617 | AN4LWA 0250-566174.23 hp140TCCast IronPS€1,429.71
HUB CITY 0250-56535 | AN4LXG 0250-5653513/20 hp56CCast IronPS€1,429.71
HUB CITY 0250-56536 | AN4LXH 0250-5653629/50 hp56CCast IronPS€1,429.71
HUB CITY 0250-56563 | AN4LXJ 0250-565632 9/50 hp56CCast IronPS€1,429.71
HUB CITY 0250-56564 | AN4LXK 0250-565641 7/10 hp56CCast IronPS€1,429.71
HUB CITY 0250-56519 | AN4LXR 0250-5651913/20 hp56CCast IronPS€1,429.71
HUB CITY 0250-56604 | AX8PZB 0250-566041 7/10 hp140TCCast IronPS€1,429.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-56585 Helical Hypoid Reducer, 4.23 HP, 0.876 Inch I.D, 1 Inch O.D, Cast Iron
€1,429.71 /unit