HUB CITY 0230-19945 | AY8QWW

HUB CITY 0230-19945 Worm Reducer, 0.3 Hp at 1750 RPM Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY8QWW Model: 0230-19945
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.06"
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Diameter5/8"
Input Hp0.3 hp @ 1750 RPM
Input StyleC-Face Quill
Keyway3/16" x 3/32"
Motor Frame Size56C
Mounting StyleSelect
Output8.75 RPM
Output Diameter1"
Output ShaftHollow Bore
Output Shaft DirectionLeft, Right
Output Torque Rating1211 lbs.-in.
Ratio200:1
ReductionDouble
Service Factor1

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelMax. Input HpGear TypeFrame SizeHousing MaterialPrice
HUB CITY 0230-20307 | AN8DUH 0230-20307-Double Worm56CCast Iron€2,139.07
HUB CITY 0230-19967 | AY6RWG 0230-199670.212 hpDouble Worm56CCast Iron€2,037.51
HUB CITY 0230-19742 | AY6WGQ 0230-19742----€1,730.18
HUB CITY 0230-19748 | AY7BAW 0230-19748----€1,730.18
HUB CITY 0230-19962 | AY7HKA 0230-1996233/50 hpDouble Worm56CCast Iron€2,037.51
HUB CITY 0230-19621 | AY7NBP 0230-19621-----
RFQ
HUB CITY 0230-19725 | AY7TRA 0230-19725-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-19945 Worm Reducer, 0.3 Hp at 1750 RPM Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron