HUB CITY 0230-20307 | AN8DUH

HUB CITY 0230-20307 Worm Reducer, 0.212 Hp at 1750 RPM Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AN8DUH Model: 0230-20307
In Stock

Get it by Tuesday, Jun 10

€2,139.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.06"
Frame Size56C
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Dia.5/8"
Input Hp @ 1750 Rpm0.212 hp
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
No. Of Gear Reductions2
Output Dia.1"
Output Rpm5.83 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Product LinePowercubex Worm Gear Drive
Ratio300:1
Ratio Range250:1 to 500:1
Series Code2100
Service Factor1
Torque Rating1211 lbs.-in.
Weight41 lbs.

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)19.05
Ship length (cm)33.66
Ship width (cm)31.75

Product Variants

ProductModelMax. Input HpGear TypeFrame SizeHousing MaterialPrice
HUB CITY 0230-19967 | AY6RWG 0230-199670.212 hpDouble Worm56CCast Iron€2,037.51
HUB CITY 0230-19742 | AY6WGQ 0230-19742----€1,730.18
HUB CITY 0230-19748 | AY7BAW 0230-19748----€1,730.18
HUB CITY 0230-19962 | AY7HKA 0230-1996233/50 hpDouble Worm56CCast Iron€2,037.51
HUB CITY 0230-19621 | AY7NBP 0230-19621-----
RFQ
HUB CITY 0230-19725 | AY7TRA 0230-19725-----
RFQ
HUB CITY 0230-19745 | AY7TRB 0230-19745----€1,600.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-20307 Worm Reducer, 0.212 Hp at 1750 RPM Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron
€2,139.07 /unit