HUB CITY 0230-19967 | AY6RWG

HUB CITY 0230-19967 Worm Reducer, 0.212 Hp, 1.188 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY6RWG Model: 0230-19967
In Stock

Get it by Tuesday, Jun 10

€2,037.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.06"
Frame Size56C
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Dia.5/8"
Input StyleC Face Quill
Max. Input Hp0.212 hp
Output Dia.1.188"
Output Rpm5.83 RPM
Output ShaftHollow Bore
Product LinePowercubex Worm Gear Drive
Ratio300:1
Ratio Range250:1 to 500:1
Series Code2100
Service Factor1
Torque Rating1211 lbs.-in.
Weight36 lbs.

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelMax. Input HpGear TypeFrame SizeHousing MaterialPrice
HUB CITY 0230-20307 | AN8DUH 0230-20307-Double Worm56CCast Iron€2,139.07
HUB CITY 0230-19742 | AY6WGQ 0230-19742----€1,730.18
HUB CITY 0230-19748 | AY7BAW 0230-19748----€1,730.18
HUB CITY 0230-19962 | AY7HKA 0230-1996233/50 hpDouble Worm56CCast Iron€2,037.51
HUB CITY 0230-19621 | AY7NBP 0230-19621-----
RFQ
HUB CITY 0230-19725 | AY7TRA 0230-19725-----
RFQ
HUB CITY 0230-19745 | AY7TRB 0230-19745----€1,600.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-19967 Worm Reducer, 0.212 Hp, 1.188 Inch I.D, 0.625 Inch O.D, Cast Iron
€2,037.51 /unit