HOYT K038 Replacement Contact Kit 600vac 2p | AG8QGT

HOYT K038 Replacement Contact Kit 600vac 2p

Item: AG8QGT Model: K038
Limited Availability
€208.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Contact Kit
Frame TypeA200M4
ModelK038
Number Of Poles2
Ships Factory DirectNo
Voltage600V AC
Voltage TypeAC

Product Variants

ProductModelNumber Of PolesFrame TypeAmpsVoltageVoltage TypePrice
HOYT K026 Replacement Contact Kit 600vac 3p | AG8QGM K0263A200M3-600V ACAC-
RFQ
HOYT K028 Replacement Contact Kit 600vac 4p | AG8QGN K0284A200M3-600V ACAC-
RFQ
HOYT K032 Replacement Contact Kit 600vac 2p | AG8QGP K032211-200-600V ACAC-
RFQ
HOYT K033 Replacement Contact Kit 600vac 3p | AG8QGQ K033311-200-600V ACAC-
RFQ
HOYT K036 Replacement Contact Kit 600vac 5p | AG8QGR K0365A200M3-600V ACAC-
RFQ
HOYT K096 Replacement Contact Kit 600vac 3p | AG8QGU K096311-200-600V ACAC-
RFQ
HOYT K101 Replacement Contact Kit 150 Amp 600vac 1p | AG8QGV K1011M310150A600V ACAC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOYT K038 Replacement Contact Kit 600vac 2p
€208.56 /unit