Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER G037TXT240 Flexible Instrumentation Metal Hose | AB2EMM 1LND5

HOSE MASTER G037TXT240 Flexible Instrumentation Metal Hose

Item: AB2EMM Model: G037TXT240Cross Ref: 1LND5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€315.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Instrumentation Metal Hose
Braid MaterialStainless Steel
Compatible ChemicalsDeionized Water, Hydraulic Fluid, Motor Oil, Naphtha
Diameter3/8"
Dynamic Min. Bend Radius5 1/2"
Fitting MaterialStainless Steel
Fitting TypePrecision Tube Compression Fitting
For Media TypeHydraulic Fluid, Motor Oil, Naphtha, Water
GradeGrade 316
Hose Fitting A Size3/8"
Hose Fitting A TypeF Compression
Hose Fitting B Size3/8"
Hose Fitting B TypeF Compression
Hose I.d.3/8"
Length24"
MaterialStainless Steel
Max. Temp.1200°F
Max. Working Pressure @ 70 Deg. F3800 psi
Static Min. Bend Radius1 2/5"
Dynamic Min. Bend Radius (in.)5.5"
Hose Cover Material304 Stainless Steel
Hose Fitting A Material316 Stainless Steel
Hose Fitting B Material316 Stainless Steel
Hose Fittings316 Stainless Steel 3/8 in F Compression x 316 Stainless Steel 3/8 in F Compression
Hose Inside Dia.3/8"
Hose Length24"
Hose Tube Material316 Stainless Steel
Max. Working Pressure @ 70 F3800 psi
Not Recommended ChemicalsSodium Hypochlorite/Bleach (to 20%)
Temp. Range-325°F to 1200°F

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)62.23
Ship width (cm)2.54
HS code8307103000
Country of OriginUS

Product Variants

ProductModelHose I.d.Max. Working Pressure @ 70 Deg. FDynamic Min. Bend RadiusStatic Min. Bend RadiusDiameterHose Fitting A SizeHose Fitting B SizeMax. Temp.Price
HOSE MASTER G025TXT120 Flexible Instrumentation Metal Hose | AB2EMJ 1LND2 G025TXT1201/4"4600 psi5"1.1"1/4"1/4"1/4"1200°F€223.27
HOSE MASTER G025TXT240 Flexible Instrumentation Metal Hose | AB2EMK 1LND3 G025TXT2401/4"4600 psi5"1.1"1/4"1/4"1/4"1200°F€245.72
HOSE MASTER G037TXT120 Flexible Instrumentation Metal Hose | AB2EML 1LND4 G037TXT1203/8"3800 psi5 1/2"1 2/5"3/8"3/8"3/8"1200°F€255.94
HOSE MASTER G050TXT120 Flexible Instrumentation Metal Hose | AB2EMN 1LND6 G050TXT1201/2"2600 psi5.7"1 3/5"1/2"1/2"1/2"1200°F€294.31
HOSE MASTER G050TXT240 Flexible Instrumentation Metal Hose | AB2EMP 1LND7 G050TXT2401/2"2600 psi5.7"1 3/5"1/2"1/2"1/2"1200°F€330.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER G037TXT240 Flexible Instrumentation Metal Hose
€315.24 /unit