Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW47627 Diamond Saw Blades, 16 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Professional | CP3PQR

DEWALT DW47627 Diamond Saw Blades, 16 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Professional

Item: CP3PQR Model: DW47627Cross Ref: 61TJ15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€420.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlades
Arbor ShapeRound
Arbor Size1"
Blade Dia.16"
Blade MaterialDiamond
Blade Thickness0.14"
Cut Width0.14"
Cutting TypeDry, Wet
Diamond KnockoutNo
For Use On Concrete TypeBlock, Brick, Concrete, Hard Concrete, Masonry , Brick, Concrete, Hard Concrete, Masonry, Block
For Use With Saw TypeMasonry Saws, Power Cutters, Small Flat Saws
GradeGrade Professional , Professional
Materials CutBlock, Brick, Concrete
Max. Blade Speed4800 RPM
Max. Cutting Depth5"
Plate Thickness0.14"
Promotion RestrictionNot Eligible For Promotion
Rim TypeSegmented

Shipping Info:

Ship weight (kg) 2.7878
Ship height (cm)0.36
Ship length (cm)40.64
Ship width (cm)40.64
Country of OriginTH

Product Variants

ProductModelRim TypeBlade Dia.Cutting TypeArbor SizeMax. Blade SpeedMax. Cutting DepthBlade MaterialBlade ThicknessPrice
DEWALT DW4764 Diamond Saw Blade Wet Continuous Rim 10 Inch Diameter | AA9WCH 1GED6 DW4764Continuous10"Wet-----€103.11
DEWALT DW4772 Wheel Grinding 4 In | AD7DYT 4DV80 DW4772--------€86.60
DEWALT DW4700 Diamond Saw Blade Dry Continuous Rim 4 Inch Diameter | AD8MEF 4KZ41 DW4700Turbo4"Dry-----€38.91
DEWALT DW4712 Diamond Saw Blade Segmented 7 Inch | AD8MEP 4KZ53 DW4712Segmented7"Dry-----€18.56
DEWALT DW8500 Diamond Saw Blade 14 Inch Diameter 4300 Rpm | AF2GUB 6TMT8 DW8500Segmented14"Dry---Steel-€345.11
DEWALT DW4740 Diamond Saw Blade Masonry 4-1/2 Inch Diameter | AH9LZR 40K113 DW4740Segmented4 1/2"Dry-----€46.54
DEWALT DW4760 7 Inch Wet Diamond Saw Blade, Segmented Rim Type, Application Masonry | CD2HEW 4DV75 DW4760Segmented7"Wet-----€60.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW47627 Diamond Saw Blades, 16 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Professional
€420.70 /unit