Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL LSJ1A-7N Heavy Duty Limit Switch Top Actuator | AA4NBZ 12V108

HONEYWELL LSJ1A-7N Heavy Duty Limit Switch Top Actuator

Item: AA4NBZ Model: LSJ1A-7NCross Ref: 12V108
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€442.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Limit Switch
Actuator Length5 1/2"
Actuator Length - Limit Switch5 1/2"
Actuator LocationTop
Actuator StyleWobble Stick
Actuator Style - Limit SwitchWobble Stick
Arm MaterialTin Plated Cable
Basic Actuator StyleWobble Stick
Basic Actuator Style (limit Switch)Wobble Stick
Body Height - Limit Switch2.95"
Body MaterialDie Cast Zinc
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.62"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Depth1 3/4"
Electrical ConnectionScrew Terminals
Height4 1/5"
Limit Switch StyleHeavy Duty Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.34" x 1.16"
MovementWobble
Nema RatingNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Operating Force7 oz.
Operating Temp. Range+10°F to +200°F
Stem Thread - Limit SwitchNo Stem
Width1.62"
Ac Contact Rating10A @ 600V
Actuator TypeWobble Stick
Body ConfigurationPlug In
Body Depth1.75"
Body Height2.95"
Directional MovementOmnidirectional
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance60 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Overall Depth2.44"
Overall Height4 1/5"
Overall Width1.62"
Pretravel1.5"
Resistance PropertiesCorrosion Resistant
StandardsCCC, CE, CSA, UKCA, UL LISTED

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)22.86
Ship length (cm)4.83
Ship width (cm)4.83
HS code8536509055
Country of OriginUS

Product Variants

ProductModelActuator StyleOperating Temp. RangeOperating ForceBody StyleBasic Actuator Style (limit Switch)Arm MaterialElectrical ConnectionNema RatingPrice
HONEYWELL LSW1A Heavy Duty Limit Switch Side Actuator | AA3RDG 11T669 LSW1APlunger+10°F to +200°F6 lbs.-in.StandardPlunger-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€404.57
HONEYWELL LSA1A Heavy Duty Limit Switch Side Actuator | AA4MZY 12V043 LSA1ANo Lever, Rotary Head+10°F to +250°F4 lbs.-in.---Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€346.31
HONEYWELL LSA3K Heavy Duty Limit Switch Side Actuator | AA4NAA 12V046 LSA3KNo Lever, Rotary Head+10°F to +250°F4 lbs.-in.---Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€276.27
HONEYWELL LSD1A Heavy Duty Limit Switch Top Actuator | AA4NAG 12V052 LSD1APlunger+10°F to +200°F4 lbs.-in.---Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€437.56
HONEYWELL LSF1A Heavy Duty Limit Switch Side Actuator | AA4NAH 12V054 LSF1APlunger+10°F to +200°F6 lbs.-in.MiniaturePlunger-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€433.40
HONEYWELL LSJ1A-7A Heavy Duty Limit Switch Top Actuator | AA4NAJ 12V055 LSJ1A-7AWobble Stick+10°F to +200°F10 oz.MiniatureWobble Stick-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€272.79
HONEYWELL LSN1A Heavy Duty Limit Switch Side Actuator | AA4NAK 12V056 LSN1ANo Lever, Rotary Head+30°F to +250°F4 lbs.-in.MiniatureRotary-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€362.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL LSJ1A-7N Heavy Duty Limit Switch Top Actuator
€442.89 /unit