Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL LSA1A Heavy Duty Limit Switch Side Actuator | AA4MZY 12V043

HONEYWELL LSA1A Micro Switch, Plug-In, 1/2 In, NPT Conduit

Item: AA4MZY Model: LSA1ACross Ref: 12V043
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€373.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Limit Switch
Actuator LocationSide
Actuator StyleNo Lever, Rotary Head
Body MaterialDie Cast Zinc
Depth1 3/4"
Differential Travel Length
Electrical ConnectionScrew Terminals
Height4 1/5"
MovementCCW/CW
Nema RatingNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Operating Force4 lbs.-in.
Operating Temp. Range+10°F to +250°F
Over Travel Length60°
Pre-travel Length15°
Roller Width0.19"
Width1.62"
Ac Contact Rating10A @ 600V
ActionMomentary
Body ConfigurationPlug In
Body Depth1.75"
Body Height2.95"
Body StyleX
Body Width1.62"
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance60 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Overall Depth2.44"
Overall Height4 1/5"
Overall Width1.62"
Resistance PropertiesCorrosion Resistant
StandardsCCC, CE, CSA, UKCA, UL LISTED

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)15.24
Ship length (cm)7.87
Ship width (cm)6.35
HS code8536509055
Country of OriginUS

Product Details:

    • Heavy-duty limit switch (HDLS) designed to withstand highly contaminated atmosphere, vibrations and shocks in caustic waste handling and welding operations
    • Features self-lifting pressure plate terminals to save the wiring time and a secure head-to-body retention facility with the head in any one of the four positions (90 degrees apart)
    • NEMA / IP rated twin-shaft seal for additional protection and an all-metal drive train for consistent operating characteristics, even at high temperatures
    • Sintered bronze bearings supporting the operating shaft for enhanced operational reliability and an adjustable rotary head for CW / CCW actuation
    • Plug-in terminal set up between the switch body and receptacle to maintain electrical continuity in tough conditions

Product Variants

ProductModelActuator StyleOperating Temp. RangeOperating ForceBody StyleBasic Actuator Style (limit Switch)Arm MaterialElectrical ConnectionNema RatingPrice
HONEYWELL LSW1A Heavy Duty Limit Switch Side Actuator | AA3RDG 11T669 LSW1APlunger+10°F to +200°F6 lbs.-in.StandardPlunger-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€404.57
HONEYWELL LSA3K Heavy Duty Limit Switch Side Actuator | AA4NAA 12V046 LSA3KNo Lever, Rotary Head+10°F to +250°F4 lbs.-in.---Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€276.27
HONEYWELL LSD1A Heavy Duty Limit Switch Top Actuator | AA4NAG 12V052 LSD1APlunger+10°F to +200°F4 lbs.-in.---Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€437.56
HONEYWELL LSF1A Heavy Duty Limit Switch Side Actuator | AA4NAH 12V054 LSF1APlunger+10°F to +200°F6 lbs.-in.MiniaturePlunger-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€433.40
HONEYWELL LSJ1A-7A Heavy Duty Limit Switch Top Actuator | AA4NAJ 12V055 LSJ1A-7AWobble Stick+10°F to +200°F10 oz.MiniatureWobble Stick-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€272.79
HONEYWELL LSN1A Heavy Duty Limit Switch Side Actuator | AA4NAK 12V056 LSN1ANo Lever, Rotary Head+30°F to +250°F4 lbs.-in.MiniatureRotary-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€362.86
HONEYWELL LSP1A Heavy Duty Limit Switch Side Actuator | AA4NAL 12V057 LSP1ANo Lever, Rotary Head+10°F to +250°F4 lbs.-in.MiniatureRotary-Screw TerminalsNEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13€371.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL LSA1A Micro Switch, Plug-In, 1/2 In, NPT Conduit
€373.19 /unit