Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL CTSS-2-18 Cut Resistant Sleeve 18 Inch Length White | AC8PUN 3CZN5

HONEYWELL CTSS-2-18 Cut Resistant Sleeve 18 Inch Length White

Item: AC8PUN Model: CTSS-2-18Cross Ref: 3CZN5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve
Ansi/isea Cut Level4
ColorWhite
Length18"
MaterialHPPE, Stainless Steel
Ansi/isea Abrasion Level1
Ansi/isea Puncture Level0
Sleeve StyleSleeve

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)8.89
Ship length (cm)26.67
Ship width (cm)8.89
HS code6117909030
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelMaterialColorPrice
HONEYWELL CTSS-2-14 Cut Resistant Sleeve 14 Inch Length White | AC8PUL 3CZN2 CTSS-2-144HPPE, Stainless SteelWhite€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL CTSS-2-18 Cut Resistant Sleeve 18 Inch Length White
€9.54 /unit