BRADY 6003-6 Number Label 6 Photo luminescent Pe Tape PK25 | AH2LZD 29TR49

BRADY 6003-6 Number Label 6 Photo luminescent Pe Tape PK25

Item: AH2LZD Model: 6003-6Cross Ref: 29TR49
In Stock

Get it by Tuesday, Jun 17

€102.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Background ColorBlue
Character6
Character Height3"
Glow-in-the-darkYes
GradeNot Retroreflective
Indoor/outdoorIndoor
Legend ColorGlow
Markers Per Card1
MaterialPolyester
Number Of Cards25
Overall Height3 3/4"
Overall Width2 3/8"
Character TypeNumbers
Characters Included6
Package TypeSheet
Product TypeIndividual Characters
Retroreflective GradeNon Reflective
StandardsASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO RESOLUTION A.752(18), ISO/CD 15370, LLOYD'S REGISTER SAS F050294.P, OSHA 29 CFR 1910.37

Shipping Info:

Ship weight (kg) 0.0794
Ship height (cm)10.8
Ship length (cm)2.03
Ship width (cm)10.03
Country of OriginUS

Product Variants

ProductModelCharacter HeightBackground ColorOverall HeightOverall WidthNumber Of CardsIndoor/outdoorMarkers Per CardGradePrice
BRADY 6003-0 Number Label 0 Photo luminescent Pe Tape PK25 | AH2LYX 29TR43 6003-03"Blue3 3/4"2 3/8"25Indoor1Not Retroreflective€112.59
BRADY 6003-4 Number Label 4 Photo luminescent Pe Tape PK25 | AH2LZB 29TR47 6003-43"Blue3 3/4"2 3/8"25Indoor1Not Retroreflective€113.13
BRADY 6003-8 Number Label 8 Photo luminescent Pe Tape PK25 | AH2LZF 29TR51 6003-83"Blue3 3/4"2 3/8"25Indoor1Not Retroreflective€98.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 6003-6 Number Label 6 Photo luminescent Pe Tape PK25
€102.20 /unit