HOLLAENDER 92381 Handrail Toe Board 6 Feet Aluminium Mil | AC8CZA 39K867

HOLLAENDER 92381 Handrail Toe Board 6 Feet Aluminium Mil

Item: AC8CZA Model: 92381Cross Ref: 39K867
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€61.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemToe Board
ColorSilver
MaterialAluminum
Overall Height4"
Overall Length72"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)10.16
Ship length (cm)182.88
Ship width (cm)10.16
HS code7609000000
Country of OriginUS

Product Variants

ProductModelOverall LengthColorMaterialOverall HeightPrice
HOLLAENDER 92390 Handrail Toe Board 4 Feet Aluminium | AC8CYN 39K856 9239048"YellowAluminum4"€79.16
HOLLAENDER 92391 Handrail Toe Board 6 Feet Aluminium | AC8CYP 39K857 9239172"YellowAluminum4"€96.49
RFQ
HOLLAENDER 92392 Handrail Toe Board 8 Feet Aluminium | AC8CYQ 39K858 9239296"YellowAluminum4"€106.39
RFQ
HOLLAENDER 92380 Handrail Toe Board 4 Feet Aluminium Mil | AC8CYZ 39K866 9238048"SilverAluminum4"€49.48
HOLLAENDER 92382 Handrail Toe Board 8 Feet Aluminium Mil | AC8CZB 39K868 9238296"SilverAluminum4"€74.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOLLAENDER 92381 Handrail Toe Board 6 Feet Aluminium Mil
€61.86 /unit