HOFFMAN LDR3P77 Din Rail, Fits 770mm Size, Steel | CH8MMM

HOFFMAN LDR3P77 Din Rail, Fits 770mm Size, Steel

Item: CH8MMM Model: LDR3P77
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDIN Rail

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN LDR3P15 Din Type Rail, Fits 150mm Size, Steel | CH8MMC LDR3P15LDR3P15-
RFQ
HOFFMAN LDR3P20 Din Type Rail, Fits 200mm Size, Steel | CH8MMD LDR3P20LDR3P20-
RFQ
HOFFMAN LDR3P25 Din Type Rail, Fits 250mm Size, Steel | CH8MME LDR3P25LDR3P25-
RFQ
HOFFMAN LDR3P30 Din Rail, Fits 300mm Size, Steel | CH8MMF LDR3P30LDR3P30-
RFQ
HOFFMAN LDR3P31 Din Rail, Fits 310mm Size, Steel | CH8MMG LDR3P31LDR3P31-
RFQ
HOFFMAN LDR3P35 Din Rail, Fits 350mm Size, Steel | CH8MMH LDR3P35LDR3P35-
RFQ
HOFFMAN LDR3P40 Din Rail, Fits 400mm Size, Steel | CH8MMJ LDR3P40LDR3P40-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN LDR3P77 Din Rail, Fits 770mm Size, Steel