Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF7956-D Fuel Filter Separator/primary | AE2TDT 4ZGT3

BALDWIN FILTERS BF7956-D Fuel Filter Separator/primary

Item: AE2TDT Model: BF7956-DCross Ref: 4ZGT3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel/Water Separator Filter
Filter DesignElement Only , Spin On
Height5"
IncludesGrommet Attached, Removable Drain
Inside Dia.1 5/32" , 1.156"
Length5"
Outside Dia.3 1/2"
Width3 1/2"
Compatible Engine TypeDiesel Engines
Compatible Fluid TypeDiesel Fuel
Compatible Fuel TypeDiesel
Compatible Vehicle MakeJCB
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
Inside Diameter1 5/32"
Media MaterialCellulose
Outside Diameter3 1/2"
Overall Height5"
Overall Length5"
Overall Width3 1/2"
Product TypeFuel Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)12.7
Ship length (cm)8.89
Ship width (cm)8.89
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignOutside Dia.HeightInside Dia.Price
BALDWIN FILTERS BF1292-O Fuel Spin-on | AA3TDF 11U559 BF1292-OSpin On4 5/32"6 5/16"-€103.31
BALDWIN FILTERS BF7990 Fuel Spin-on | AA3TDG 11U560 BF7990Spin On---€43.03
BALDWIN FILTERS BF9807 In-line Fuel Filter | AA3TDH 11U561 BF9807Spin On---€86.76
BALDWIN FILTERS BF9835-D Sec. Fuel Element | AA3TDJ 11U562 BF9835-DSpin On3.187"5 9/32"5/8"€59.27
BALDWIN FILTERS BF1223-O Fuel/water Separator Spin On 5 7/32 H In | AA6PVX 14M067 BF1223-OSpin On---€62.07
BALDWIN FILTERS BF1348-O Fuel/water Separator Spin-on | AB6RYD 22D115 BF1348-OSpin On4 1/4"5"-€95.13
BALDWIN FILTERS BF1212 Fuel Filter Spin-on/separator | AC2KVZ 2KXR4 BF1212Spin On3 11/16"7 7/16"-€31.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF7956-D Fuel Filter Separator/primary
€61.41 /unit