HOFFMAN F66L48 Lay-ln Wireway 4 Feet 6 Inch Width x 6 Inch Height Steel | AH3HFL 32FL96

HOFFMAN F66L48 Lay-ln Wireway 4 Feet 6 Inch Width x 6 Inch Height Steel

Item: AH3HFL Model: F66L48Cross Ref: 32FL96
In Stock

Get it by Thursday, Jun 12

€760.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireway
Cover TypeHinged
GradeGrade 61
Height6"
Length4 ft.
MaterialSteel
Width6"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)22.23
Ship length (cm)130.81
Ship width (cm)21.59
Country of OriginUS

Product Details:

    • With/Without Knockouts : Without Knockouts

Product Variants

ProductModelHeightMaterialCover TypeGradePrice
HOFFMAN F22L06 Lay-ln Wireway 0.5 Feet 2.50 Inch Width x 2.50 Inch Height | AH3HET 32FL59 F22L062 1/2"SteelHingedGrade 61€209.32
HOFFMAN F22L12 Lay-ln Wireway 1 Feet 2.50 Inch Width x 2.50 Inch Height | AH3HEU 32FL60 F22L122 1/2"SteelHingedGrade 61€248.19
HOFFMAN F22L24 Lay-ln Wireway 2 Feet 2.50 Inch Width x 2.50 Inch Height | AH3HEV 32FL61 F22L242 1/2"SteelHingedGrade 61€305.15
HOFFMAN F22L48 Lay-ln Wireway 4 Feet 2.50 Inch Width x 2.50 Inch Height | AH3HEW 32FL62 F22L482 1/2"SteelHingedGrade 61€488.37
HOFFMAN F44L06 Lay-ln Wireway 0.5 Feet 4 Inch Width x 4 Inch Height Steel | AH3HEY 32FL67 F44L064"SteelHingedGrade 61€256.20
HOFFMAN F44L12 Lay-ln Wireway 1 Feet 4 Inch Width x 4 Inch Height Steel | AH3HEZ 32FL68 F44L124"SteelHingedGrade 61€295.15
HOFFMAN F44L120 Lay-ln Wireway 10 Feet 4 Inch Width x 4 Inch Height Steel | AH3HFA 32FL69 F44L1204"SteelHingedGrade 61€965.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F66L48 Lay-ln Wireway 4 Feet 6 Inch Width x 6 Inch Height Steel
€760.75 /unit