Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN F22L06 Lay-ln Wireway 0.5 Feet 2.50 Inch Width x 2.50 Inch Height | AH3HET 32FL59

HOFFMAN F22L06 Lay-ln Wireway 0.5 Feet 2.50 Inch Width x 2.50 Inch Height

Item: AH3HET Model: F22L06Cross Ref: 32FL59
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireway
Cover TypeHinged
GradeGrade 61
Height2 1/2"
Length0.5 ft.
MaterialSteel
Width2 1/2"
ColorGray
Cover Locking StyleQuick Release Latch
FinishPowder Coated
Gauge14 ga.
Nema Rating12
StandardsCSA CERTIFIED, FILE NO. 42184 TYPE 1, FILE NO. E27524, IEC 60529, IP54, JIC STANDARDS: EGP-1-1967 AND EMP-1-1967, UL 870
Wireway Height2 1/2"
Wireway Width2 1/2"
With KnockoutsNo

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)11.43
Ship length (cm)15.88
Ship width (cm)10.8
Country of OriginUS

Product Details:

    • With/Without Knockouts : Without Knockouts

Product Variants

ProductModelHeightMaterialCover TypeGradePrice
HOFFMAN F22L12 Lay-ln Wireway 1 Feet 2.50 Inch Width x 2.50 Inch Height | AH3HEU 32FL60 F22L122 1/2"SteelHingedGrade 61€248.19
HOFFMAN F22L24 Lay-ln Wireway 2 Feet 2.50 Inch Width x 2.50 Inch Height | AH3HEV 32FL61 F22L242 1/2"SteelHingedGrade 61€305.15
HOFFMAN F22L48 Lay-ln Wireway 4 Feet 2.50 Inch Width x 2.50 Inch Height | AH3HEW 32FL62 F22L482 1/2"SteelHingedGrade 61€488.37
HOFFMAN F44L06 Lay-ln Wireway 0.5 Feet 4 Inch Width x 4 Inch Height Steel | AH3HEY 32FL67 F44L064"SteelHingedGrade 61€256.20
HOFFMAN F44L12 Lay-ln Wireway 1 Feet 4 Inch Width x 4 Inch Height Steel | AH3HEZ 32FL68 F44L124"SteelHingedGrade 61€295.15
HOFFMAN F44L120 Lay-ln Wireway 10 Feet 4 Inch Width x 4 Inch Height Steel | AH3HFA 32FL69 F44L1204"SteelHingedGrade 61€965.05
HOFFMAN F44L24 Lay-ln Wireway 2 Feet 4 Inch Width x 4 Inch Height Steel | AH3HFB 32FL70 F44L244"SteelHingedGrade 61€355.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F22L06 Lay-ln Wireway 0.5 Feet 2.50 Inch Width x 2.50 Inch Height
€218.30 /unit