HOFFMAN A36H30DLP Metallic Junction Box Enclosure 36 Inch Height x 12 Inch Depth | AG2QVF 32FC68

HOFFMAN A36H30DLP Metallic Junction Box Enclosure 36 Inch Height x 12 Inch Depth

Item: AG2QVF Model: A36H30DLPCross Ref: 32FC68
In Stock

Get it by Tuesday, Jun 17

€2,213.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged Clamp
Depth12"
Enclosure Height36"
Enclosure MaterialCarbon Steel
Enclosure Width30"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga.
MountingWall
Nema RatingNEMA 4, NEMA 12, NEMA 13
Body Material Thickness14 ga.
Closure MethodClamps
Compatible Panel Model NumberA36P30, A36P30G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
FinishPowder Coated
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 4, NEMA 12, NEMA 13
Nominal Depth12"
Nominal Height36"
Nominal Width30"
Overall Depth12"
Overall Height36"
Overall Width30"
Panel Height33"
Panel Width27"
Product TypeContinuous Hinge Enclosure
StandardsCSA, FILE NO 42186: TYPE 4 AND 12, CUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 3, 4, 12, AND 13, TYPE 4, 12, 13, UL 508A LISTED

Shipping Info:

Ship weight (kg) 43.0425
Ship height (cm)105.41
Ship length (cm)79.38
Ship width (cm)35.89
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN A16H12ALP Metallic Junction Box Enclosure 16 Inch Height x 6 Inch Depth | AG2QUQ 32FC54 A16H12ALP12"16"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,023.55
HOFFMAN A16H12BLP Metallic Junction Box Enclosure 16 Inch Height x 8 Inch Depth | AG2QUR 32FC55 A16H12BLP12"16"8"Hinged ClampCarbon SteelWallGrayNo Knockouts€962.65
HOFFMAN A16H16ALP Metallic Junction Box Enclosure 16 Inch Height x 16 Inch Width | AG2QUT 32FC56 A16H16ALP16"16"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,103.09
HOFFMAN A20H16ALP Metallic Junction Box Enclosure 20 Inch Height x 6 Inch Depth | AG2QUU 32FC57 A20H16ALP16"20"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,073.84
HOFFMAN A20H16BLP Metallic Junction Box Enclosure 20 Inch Height x 16 Inch Width | AG2QUV 32FC58 A20H16BLP16"20"8"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,210.80
HOFFMAN A20H16CLP Metallic Junction Box Enclosure 20 Inch Height x 10 Inch Depth | AG2QUW 32FC59 A20H16CLP16"20"10"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,358.05
HOFFMAN A20H20ALP Metallic Junction Box Enclosure 20 Inch Height x 20 Inch Width | AG2QUX 32FC60 A20H20ALP20"20"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€1,356.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A36H30DLP Metallic Junction Box Enclosure 36 Inch Height x 12 Inch Depth
€2,213.13 /unit