Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN A24N16MP Interior Panel Steel 21 Inch Height x 14.5 Inch Width | AG2TTJ 32FT14

HOFFMAN A24N16MP Interior Panel Steel 21 Inch Height x 14.5 Inch Width

Item: AG2TTJ Model: A24N16MPCross Ref: 32FT14
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterior Panel
FinishGalvanized
Gauge (steel)16 ga.
Height21"
MaterialSteel
Width568918"
ColorWhite
IncludesMounting Hardware
Material Thickness14 ga.
Overall Height21"
Overall Width14 1/2"
Panel StyleBack Panel

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)0.33
Ship length (cm)53.34
Ship width (cm)35.56
HS code8538100000
Country of OriginUS

Product Variants

ProductModelHeightFinishMaterialGauge (steel)Price
HOFFMAN A16N12MP Interior Panel Steel 13 Inch Height x 10.5 Inch Width | AG2TTD 32FT09 A16N12MP13"GalvanizedSteel16 ga.€31.24
HOFFMAN A16N16MP Interior Panel Steel 13 Inch Height x 14.5 Inch Width | AG2TTF 32FT11 A16N16MP13"GalvanizedSteel16 ga.€41.51
HOFFMAN A20N16MP Interior Panel Steel 17 Inch Height x 14.5 Inch Width | AG2TTG 32FT12 A20N16MP17"GalvanizedSteel16 ga.€51.08
HOFFMAN A20N20MP Interior Panel Steel 17 Inch Height x 18.5 Inch Width | AG2TTH 32FT13 A20N20MP17"GalvanizedSteel16 ga.€67.49
HOFFMAN A24N20MP Interior Panel Steel 21 Inch Height x 18.5 Inch Width | AG2TTK 32FT15 A24N20MP21"GalvanizedSteel16 ga.€74.80
HOFFMAN A24N24MP Interior Panel Steel 21 Inch Height x 22.5 Inch Width | AG2TTL 32FT16 A24N24MP21"GalvanizedSteel16 ga.€148.85
HOFFMAN A30N24MP Interior Panel Steel 26 Inch Height x 22.5 Inch Width | AG2TTM 32FT17 A30N24MP26"GalvanizedSteel16 ga.€188.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A24N16MP Interior Panel Steel 21 Inch Height x 14.5 Inch Width
€65.78 /unit