Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4072-XXXL (12) Mechanics Gloves, 3XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR3YWD

HEXARMOR 4072-XXXL (12) Mechanics Glove, 3XL, Synthetic Leather, ANSI Cut Level A6

Item: CR3YWD Model: 4072-XXXL (12)Cross Ref: 493Z56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA6
ApplicationsGeneral, Industrial
Back MaterialSpandex
ColorGray, Orange
CuffShirred Slip On
Cuff TypeSlipfit
Cut-resistance CoverageFull
Fda CompliantNo
FeaturesHigh Visibility
Finger CoverageFull Finger
Glove Back ColorOrange
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grip Coating ColorGray
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Latex-freeYes
Layered Palm MaterialHPPE
Length9 3/4"
Liner MaterialHPPE
Mfr. SeriesChrome SLT Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Protection TypeHand Protection
Reflective BackingYes
Silicone-freeYes
Size12 , 3XL
Stitching MaterialNylon
Sub-brandChrome Slt(R)
Touchscreen CompatibleNo
Ansi/isea Cut Load3011g
Ansi/isea Puncture Force38N
Cuff StyleShirred Slip On
Glove ConstructionCut and Sewn
Glove FeaturesHigh Visibility
Glove Length9 3/4"
Glove Liner MaterialHPPE
Glove PerformanceGeneral Purpose
Glove StyleMechanics
StandardsANSI/ISEA, EN 388

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX 2090X-XXL (11)A42XL-YesPalm, Fingers-NoFull2€39.66
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4072-XXXL (12) Mechanics Glove, 3XL, Synthetic Leather, ANSI Cut Level A6
€43.24 /pack