Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX

HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair

Item: CR3XDX Model: 2090X-XXL (11)Cross Ref: 405F35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA4
Ansi/isea Impact Force9N
ApplicationsGeneral, Industrial
CoatingNitrile
Coating CoveragePalm, Fingers
Coating FinishSandy
Coating Outer Shell MaterialNitrile
ConstructionSeamless Knit
CuffKnit
Cuff TypeKnit
Cut-resistance CoverageFull
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorHigh Visibility Yellow
Glove Hand StyleLeft And Right Hand
Industry UseGeneral Use, Industrial
Latex-freeYes
Length10 1/2"
Liner MaterialUnlined
Mfr. SeriesRig Lizard(R) Thin Lizzie
PerformanceGeneral Purpose With Reinforced Thumb Crotch
Protection TypeHand Protection
Silicone-freeYes
Size11 , 2XL
Touchscreen CompatibleNo
Ansi/isea Puncture Force150N
Cuff StyleKnit
Glove Coating CoveragePalm and Fingers
Glove Coating FinishSandy
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove Length10 1/2"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose With Reinforced Thumb Crotch
StandardsANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58
HEXARMOR 2092-XXXL (12) Coated Glove, 3XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFR 2092-XXXL (12)A43XL-YesPalm, Fingers-NoFull2€50.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair
€41.60 /pack