Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 878-005BR Transition Fitting Pvc To Brass 1/2 In | AC9JWD 3GXF7

GEORG FISCHER 878-005BR Transition Fitting Pvc To Brass 1/2 In

Item: AC9JWD Model: 878-005BRCross Ref: 3GXF7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransition Adapter
Body MaterialBrass, PVC
ColorGray
Connection TypeFNPT x SPG
Max. Temp.140°F
Pipe Size1/2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeAdapter
Collar MaterialPVC
For Pipe ScheduleSchedule SDR 11
Hex Size1 1/4"
IncludesO-rings
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 360
Maximum Operating Pressure150 psi
Metal Side GenderFemale
Metal Side MaterialBrass
Metal Side Nominal Pipe Size1/2"
Metal Side Outside Diameter1 3/16"
Metal Side Pipe Threading14
Metal Side TypeNPT
Non-threaded Insert MaterialPVC
Overall Length1 3/4"
Plastic Side GenderMale
Plastic Side Nominal Pipe Size1/2"
Plastic Side Outside Diameter13/16"
Plastic Side TypeSpigot
Specific Fitting ShapeTransition Adapter
StandardsASTM D1784
Temp. Range32°F to 140°F
Threaded Insert MaterialBrass

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.83
Ship length (cm)3.3
Ship width (cm)3.3
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialScheduleColorConnection TypeMax. Temp.Price
GF PIPING SYSTEMS 878-007BR Transition Fitting Pvc To Brass 3/4 In | AC9JWE 3GXF8 878-007BR3/4"Brass, PVC80GrayFNPT x SPG140°F€69.64
GF PIPING SYSTEMS 878-010BR Transition Fitting Pvc To Brass 1 In | AC9JWF 3GXF9 878-010BR1"Brass, PVC80GrayFNPT x SPG140°F€114.18
GF PIPING SYSTEMS 878-012BR Transition Fitting Pvc To Brass 1 1/4 In | AC9JWG 3GXG1 878-012BR1 1/4"Brass, PVC80GrayFNPT x SPG140°F€187.57
GF PIPING SYSTEMS 878-015BR Transition Fitting Pvc To Brass 1 1/2 In | AC9JWH 3GXG2 878-015BR1 1/2"Brass, PVC80GrayFNPT x SPG140°F€212.63
GF PIPING SYSTEMS 878-020BR Transition Fitting Pvc To Brass 2 In | AC9JWJ 3GXG3 878-020BR2"Brass, PVC80GrayFNPT x SPG140°F€263.21
GF PIPING SYSTEMS 878-007SS Transition Fitting Pvc To Stainless Steel 3/4 In | AC9JWK 3GXG5 878-007SS3/4"-80GrayFNPT x SPG140°F€98.07
GF PIPING SYSTEMS 878-010SS Transition Fitting Pvc To Stainless Steel 1 In | AC9JWL 3GXG6 878-010SS1"-80GrayFNPT x SPG140°F€171.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 878-005BR Transition Fitting Pvc To Brass 1/2 In
€49.01 /unit