Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4018-XXXL (12) Mechanics Gloves, 3XL, Mechanics Glove, Synthetic Leather with PVC Grip, Black/Blue | CR3YPH

HEXARMOR 4018-XXXL (12) Mechanics Glove, 3XL, Synthetic Leather with PVC Grip, Black/Blue

Item: CR3YPH Model: 4018-XXXL (12)Cross Ref: 36T439
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA6
Back MaterialSpandex
ColorBlack, Blue
CuffHook And Loop
Cut-resistance CoveragePalm And Knuckles
Fda CompliantNo
FeaturesPull Strap, Touchscreen Compatible
Finger CoverageFull Finger
Glove Back ColorBlue
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grip Coating ColorBlack
Grip MaterialPVC
Grip PatternBlocks
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialSuperfabric
Latex-freeNo
Layered Palm MaterialSuperfabric
Length10 1/2"
Liner MaterialSuperfabric
Mfr. SeriesChrome Series
Palm MaterialSynthetic Leather
PerformanceHigh Grip
Reflective BackingNo
Silicone-freeYes
Size12 , 3XL
Touchscreen CompatibleYes
Ansi/isea Cut Load3941g
Ansi/isea Puncture Force67N
Cuff StyleHook and Loop
Glove ConstructionCut and Sewn
Glove Length10 1/2"
Glove PerformanceHigh Grip
Glove StyleMechanics
StandardsANSI/ISEA, EN 388

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX 2090X-XXL (11)A42XL-YesPalm, Fingers-NoFull2€39.66
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4018-XXXL (12) Mechanics Glove, 3XL, Synthetic Leather with PVC Grip, Black/Blue
€113.44 /unit