AIR SYSTEMS INTERNATIONAL AC-60 Cylinder, Aluminium, 2216 psi, Gray | 451587

AIR SYSTEMS INTERNATIONAL AC-60 Air Cylinder, 2216 psi, Aluminium, Gray

Item: AD7FZF Model: AC-60Cross Ref: 4EDZ7
In Stock

Get it by Thursday, Jun 12

€519.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBreathing Air Cylinder
ColorGray
Cylinder MaterialAluminum
Height11"
Length34"
MaterialAluminum
Pre-filledUnfilled
Pressure2216 psi
Width8 3/4"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)86.36
Ship length (cm)20.32
Ship width (cm)20.32
HS code7311000090
Country of OriginUS

Product Details:

    • Duration (30 min.)

Product Variants

ProductModelPressureColorCylinder MaterialHeightFinishFrame MaterialFront Swivel CasterMain Wheel SizePrice
AIR SYSTEMS INTERNATIONAL AC-472 Air Cylinder, 5000 psi, Steel | 53755 AC-4725000 psiYellowSteel-----€2,003.29
AIR SYSTEMS INTERNATIONAL AC-87 Cylinder, Carbon Fiber, 4500 psi, Gray | 451586 AC-874500 psiGrayCarbon Fiber11"----€1,544.98
AIR SYSTEMS INTERNATIONAL AC-300 Air Cylinder, 2400 psi, Steel | 4502747 AC-3002400 psiYellow--Powder CoatSteel10"21"€861.88
AIR SYSTEMS INTERNATIONAL AC-444 Air Cylinder, 4500 psi, Steel | 4502748 AC-4444500 psiYellow------€1,392.99
AIR SYSTEMS INTERNATIONAL AC-509 Air Cylinder, 6000 psi, Steel | 4502749 AC-5096000 psiYellow------€2,697.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL AC-60 Air Cylinder, 2216 psi, Aluminium, Gray
€519.75 /unit