HETTICH 320RPLATE Centrifuge Package 10 8A 10 Plates | AH8DUT 38LZ03

HETTICH 320RPLATE Centrifuge Package 10 8A 10 Plates

Item: AH8DUT Model: 320RPLATECross Ref: 38LZ03
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge Package
Amps8A
Angled RotorN
ColorWhite
Diameter27 2/5"
DisplayDigital
For Use WithMicrotiter Plates
Height13 3/5"
Holds10 Plates
Includes(2) Buckets
MaterialMetal, Plastic
Max. Temp.40°C
Max. Test Tube SizeSBS Format Plates
Motor TypeBrushless
Noise Reduction Rating Nrr68 dB
Overall Depth27 2/5"
Overall Height13 3/5"
Overall Width15 4/5"
ProgrammableYes
RefrigerationYes
Rotor Dia.27 2/5"
Speed4000 RPM
Speed ControlProgrammable
Temp. Accuracy-2° to +2° , -3.6° to +3.6°
Temp. Range-20° to +40° , -4° to +104°
Temp. Resolution
TypeBenchtop
Voltage115-127V AC
Voltage (ac)115-127V AC
Width15 4/5"
Capacity10 x Microtiter
Centrifuge TypeUniversal
Display TypeDigital
Maximum Rcf2218 x g
Maximum Speed4000 RPM
Mounting TypeBenchtop
RefrigeratedYes
Rotor Diameter27 3/8"
Rotor MaterialAluminum, Plastic, Steel
Rotor TypeFixed, Swing-Out
StandardsISO 13485, ISO 14001, ISO 9001, IVDR, TUV
Temperature Accuracy+/-2°C
Weight117 lbs.
Working Temperature - Maximum40°C
Working Temperature - Minimum-20°C

Shipping Info:

Ship weight (kg) 72
Ship height (cm)86.36
Ship length (cm)101.6
Ship width (cm)60.96
Country of OriginDE

Product Variants

ProductModelTypeNoise Reduction Rating NrrRefrigerationOverall DepthOverall WidthOverall HeightRotor Dia.CapacityPrice
HETTICH 185MICRO12 Centrifuge Package 12 x 2.0mL 2.5A | AH8DTC 38LY65 185MICRO12Micro-No13.9"10.3"9"13.9"12 mL x 2 mL€3,184.42
HETTICH 185MICRO12-PED Centrifuge Package 12 x 0.8mL 12 Tubes | AH8DTD 38LY66 185MICRO12-PEDMicro-No13.9"10.3"9"13.9"12 mL x 0.8 mL€3,386.32
HETTICH 185MICROSC Centrifuge Package 18 x 2.0mL 2.5A | AH8DTF 38LY68 185MICROSCMicro-No13.9"10.3"9"13.9"18 mL x 2 mL€3,263.46
HETTICH 185MICROSC-BC Centrifuge Package 18 x 2.0mL 18 Tubes | AH8DTG 38LY69 185MICROSC-BCMicro-No13.9"10.3"9"13.9"18 mL x 2 mL€3,713.01
HETTICH 200CRYO Centrifuge Package 20 x 1.8mL 2A | AH8DTH 38LY70 200CRYOMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"20 mL x 1.8 mL€4,996.90
HETTICH 200CRYO-BC Centrifuge Package 20 x 1.8mL 20 Tubes | AH8DTJ 38LY71 200CRYO-BCMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"20 mL x 1.8 mL€5,468.86
HETTICH 200MICRO24 Centrifuge Package 24 x 2.0mL 2A | AH8DTK 38LY72 200MICRO24Micro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"24 mL x 2 mL€4,637.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HETTICH 320RPLATE Centrifuge Package 10 8A 10 Plates