HETTICH 185MICRO12-PED Centrifuge Package 12 x 0.8mL 12 Tubes | AH8DTD 38LY66

HETTICH 185MICRO12-PED Centrifuge Package 12 x 0.8mL 12 Tubes

Item: AH8DTD Model: 185MICRO12-PEDCross Ref: 38LY66
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge Package
Amps2.5A
Angled RotorY
Capacity12 mL x 0.8 mL
ColorWhite
Diameter13.9"
DisplayDigital
For Use WithPediatric Tubes
Height9"
Holds12 Tubes
IncludesLid
Lab Rotor TypeAngled
MaterialMetal, Plastic
Max. Test Tube Size8 mm x 4 mm
Max. Test Tube Size0.8 mL
Maximum Test Tube Volume0.8 mL
Motor TypeBrushless
Overall Depth13.9"
Overall Height9"
Overall Width10.3"
ProgrammableYes
RefrigerationNo
Rotor Dia.13.9"
Speed13300 RPM
Speed ControlProgrammable
Tube Size0.8 mL
Tube Volume0.8 mL
TypeMicro , Microliter
Voltage100-127V
Voltage (ac)100-127V AC
Width10.3"
Centrifuge TypeMicro
Display TypeDigital
Maximum Rcf15558 x g
Maximum Speed14000 RPM
Mounting TypeBenchtop
Noise Reduction Rating Nrr54 dBA
RefrigeratedNo
Rotor Diameter13 7/8"
Rotor MaterialAluminum, Plastic, Steel
Rotor TypeFixed
StandardsISO 13485, ISO 14001, ISO 9001, IVDR, TUV
Weight24 lbs.

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)33.02
Ship length (cm)45.72
Ship width (cm)35.56
Country of OriginDE

Product Variants

ProductModelTypeNoise Reduction Rating NrrRefrigerationOverall DepthOverall WidthOverall HeightRotor Dia.CapacityPrice
HETTICH 185MICRO12 Centrifuge Package 12 x 2.0mL 2.5A | AH8DTC 38LY65 185MICRO12Micro-No13.9"10.3"9"13.9"12 mL x 2 mL€3,184.42
HETTICH 185MICROSC Centrifuge Package 18 x 2.0mL 2.5A | AH8DTF 38LY68 185MICROSCMicro-No13.9"10.3"9"13.9"18 mL x 2 mL€3,263.46
HETTICH 185MICROSC-BC Centrifuge Package 18 x 2.0mL 18 Tubes | AH8DTG 38LY69 185MICROSC-BCMicro-No13.9"10.3"9"13.9"18 mL x 2 mL€3,713.01
HETTICH 200CRYO Centrifuge Package 20 x 1.8mL 2A | AH8DTH 38LY70 200CRYOMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"20 mL x 1.8 mL€4,996.90
HETTICH 200CRYO-BC Centrifuge Package 20 x 1.8mL 20 Tubes | AH8DTJ 38LY71 200CRYO-BCMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"20 mL x 1.8 mL€5,468.86
HETTICH 200MICRO24 Centrifuge Package 24 x 2.0mL 2A | AH8DTK 38LY72 200MICRO24Micro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"24 mL x 2 mL€4,637.66
HETTICH 200MICRO24-BC Centrifuge Package 24 x 2.0mL | AH8DTL 38LY73 200MICRO24-BCMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"24 mL x 2 mL€4,606.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HETTICH 185MICRO12-PED Centrifuge Package 12 x 0.8mL 12 Tubes