HERKULES G375 Automatic Paint Gun Washer 5 Gallon | AD4MNY 41U079

HERKULES G375 Automatic Paint Gun Washer 5 Gallon

Item: AD4MNY Model: G375Cross Ref: 41U079
In Stock

Get it by Wednesday, Jun 11

€9,218.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Paint Gun Washer
ConstructionAluminum, Polyethylene, Powder Coat Steel, Stainless Steel
Drum Capacity5 gal.
FiltrationChangeable
FinishPowder Coat
MaterialAluminum, Polyethylene, Stainless Steel, Steel
Nominal Tank Depth16.9"
Overall Height42.7"
Overall Length15 1/2"
Overall Width41 1/2"
Port Size0.37"
Tank Capacity5 gal.
Tank Length15 3/5"
Tank Width20 1/2"
TypeAqueous, Solvent

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)109.22
Ship length (cm)40.64
Ship width (cm)106.68
HS code8412310080
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthTypeTank CapacityTank LengthTank WidthFiltrationPrice
HERKULES G520 Automatic Paint Gun Washer 5 Gallon | AD4MNZ 41U080 G52056"41.3"15.3"Aqueous, Solvent5 gal.15 3/5"20 1/2"Changeable€9,711.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HERKULES G375 Automatic Paint Gun Washer 5 Gallon
€9,218.97 /unit