Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL A3585-06CN138 Tanged Screw Locking Insert, Coarse, 6-32 Thread Size, Pack of 100, Stainless Steel | CH3WXR

HELICOIL A3585-06CN138 Locking Insert, 6-32 Thread Size, SS, 0.138 In Insert Lg., Gr. 304, 100 Pk

Item: CH3WXR Model: A3585-06CN138Cross Ref: 4GDE2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size#26
Free Coil Dia.0.185"
Grade304
HardnessRockwell C43-C50
Insert Length0.138"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#6-32
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Drill SizeFinishThread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84508 Locking Helical Insert, 6-32 Thread Size, 0.138 Length" | AG9AKH 3585-06CN-0138 / MS21209-C0610 / 13562 845080.138"-#25-----100-
RFQ
CHRISLYNN 84608 Locking Helical Insert, 6-32 Thread Size, 0.207 Length" | AG9ANF 3585-06CN-0207 / MS21209-C0615 / 13563 846080.207"-#25-----100-
RFQ
CHRISLYNN 84708 Locking Helical Insert, 6-32 Thread Size, 0.276 Length" | AG9ARE 3585-06CN-0276 / MS21209-C0620 / 13564 847080.276"-#25-----100-
RFQ
CHRISLYNN 84808 Locking Helical Insert, 6-32 Thread Size, 0.345 Length" | AG9AVB 3585-06CN-0345 / MS21209-C0625 / 13565 848080.345"-#25-----100-
RFQ
CHRISLYNN 84908 Free Running Helical Insert, 6-32 Thread Size, 0.414 Length" | AG9AXH 3585-06CN-0414 / MS21209-C0630 / 13566 849080.414"-#25-----100-
RFQ
HELICOIL 3585-04CNW112S Tanged Screw Locking Insert, Coarse, 4-40 Thread Size, Stainless Steel, Strip Feed | CH3WVD 3585-04CNW112S0.112"0.151"#31Dry Film LubricantCoarseRight HandRockwell C43-C50200000 psi to 250000 psi1000€1,760.63
HELICOIL 3585-04CNW168S Tanged Screw Locking Insert, Coarse, 4-40 Thread Size, Stainless Steel, Strip Feed | CH3WVE 3585-04CNW168S0.168"0.151"#31Dry Film LubricantCoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,810.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL A3585-06CN138 Locking Insert, 6-32 Thread Size, SS, 0.138 In Insert Lg., Gr. 304, 100 Pk
€143.70 /pack