CHRISLYNN 84708 3585-06CN-0276 / MS21209-C0620 / 13564 Locking Insert, 6-32 Thread Size, SS, 0.276 In Insert Lg., 100 Pk

Item: AG9ARE Model: 84708Cross Ref: 3585-06CN-0276 / MS21209-C0620 / 13564
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size#25
Grade304
Insert Length0.276"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size#6-32

Shipping Info:

Ship weight (kg) 0.03
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 3585-06CN-0276
    • Military Standard Cross Reference: MS21209-C0620
    • Recoil Cross Reference: 13564

Product Variants

ProductModelInsert LengthFree Coil Dia.Drill SizeFinishThread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84508 Locking Helical Insert, 6-32 Thread Size, 0.138 Length" | AG9AKH 3585-06CN-0138 / MS21209-C0610 / 13562 845080.138"-#25-----100-
RFQ
CHRISLYNN 84608 Locking Helical Insert, 6-32 Thread Size, 0.207 Length" | AG9ANF 3585-06CN-0207 / MS21209-C0615 / 13563 846080.207"-#25-----100-
RFQ
CHRISLYNN 84808 Locking Helical Insert, 6-32 Thread Size, 0.345 Length" | AG9AVB 3585-06CN-0345 / MS21209-C0625 / 13565 848080.345"-#25-----100-
RFQ
CHRISLYNN 84908 Free Running Helical Insert, 6-32 Thread Size, 0.414 Length" | AG9AXH 3585-06CN-0414 / MS21209-C0630 / 13566 849080.414"-#25-----100-
RFQ
HELICOIL 3585-04CNW112S Tanged Screw Locking Insert, Coarse, 4-40 Thread Size, Stainless Steel, Strip Feed | CH3WVD 3585-04CNW112S0.112"0.151"#31Dry Film LubricantCoarseRight HandRockwell C43-C50200000 psi to 250000 psi1000€1,760.63
HELICOIL 3585-04CNW168S Tanged Screw Locking Insert, Coarse, 4-40 Thread Size, Stainless Steel, Strip Feed | CH3WVE 3585-04CNW168S0.168"0.151"#31Dry Film LubricantCoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,810.65
HELICOIL 3585-04CNW224S Tanged Screw Locking Insert, Coarse, 4-40 Thread Size, Stainless Steel, Strip Feed | CH3WVF 3585-04CNW224S0.224"0.151"#31Dry Film LubricantCoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,906.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84708 3585-06CN-0276 / MS21209-C0620 / 13564 Locking Insert, 6-32 Thread Size, SS, 0.276 In Insert Lg., 100 Pk