Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 8193-24 Straight Flute Plug Tap, UNF, 3B, 1-1/2-12 Thread Size | CH3WGX

HELICOIL 8193-24 Screw Thread Insert Tap, 1-1/2-12 Inch Thread Size, 3 3/16 Inch Thread Length

Item: CH3WGX Model: 8193-24Cross Ref: 4EYP5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€624.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Thread Size1 1/2"-12
Thread TypeFine
Type3B
65% Thread Drill Size1.4296"
75% Thread Drill Size1.4188"
Measurement SystemFractional Inch
Overall Length6 11/16"
Shank Dia.1 19/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI, ISO 14001, ISO 9001, OS 9000
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 1.098
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthShank Dia.Thread DirectionNumber Of FlutesThread TypeTap TypePrice
HELICOIL 38193-9 Straight Flute Plug Tap, UNF, 3B, 9/16-18 Thread Size | CH3WGM 38193-99/16"-18-----Fine-€107.05
HELICOIL 8193-10 Straight Flute Plug Tap, UNF, 3B, 5/8-18 Thread Size | CH3WGN 8193-105/8"-18-----Fine-€93.77
HELICOIL 8193-12 Straight Flute Plug Tap, UNF, 3B, 3/4-16 Thread Size | CH3WGP 8193-121/4"-16-----Fine-€115.52
HELICOIL 8193-14 Straight Flute Plug Tap, UNF, 3B, 7/8-14 Thread Size | CH3WGQ 8193-147/8"-14-----Fine-€157.02
HELICOIL 8193-16 Straight Flute Plug Tap, UNF, 3B, 1-14 Thread Size | CH3WGR 8193-16------Fine-€215.62
HELICOIL 8193-161 Straight Flute Plug Tap, UNF, 3B, 1-12 Thread Size | CH3WGT 8193-161------Fine-€268.54
HELICOIL 8193-18 Straight Flute Plug Tap, UNF, 3B, 1-1/8-12 Thread Size | CH3WGU 8193-181 1/8"-122 9/16"5 3/4"1.016"Right Hand6FineStraight Flute€386.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 8193-24 Screw Thread Insert Tap, 1-1/2-12 Inch Thread Size, 3 3/16 Inch Thread Length
€624.70 /unit