Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C80368 Corner Radius End Mill, 3 Flutes, 5/32 Inch Milling Dia, 9/16 Inch Length Of Cut | CQ9GFZ

CLEVELAND C80368 0 Corner Radius End Mill, 3 Flutes, 5/32 Inch Milling Dia, 9/16 Inch Length Of Cut

Item: CQ9GFZ Model: C80368Cross Ref: 33GF55 / 0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.01"
Cutting DirectionRight Hand
Cutting Length0.562"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeHigh Performance
Helix Angle30°
List NumberCEM-EMS-3-TA
MaterialCarbide
Milling Dia.0.156"
Number Of Flutes3
Overall Length2"
Primary Material ApplicationStainless Steel, Steel
Shank Dia.0.188"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut9/16"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Primary Material Application Iso CodeM, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)8.1
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthCorner RadiusCutting LengthPrice
CLEVELAND C80395 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CQ9FEV C803951"31"CEM-EMS-3-TA30°3"0.03"1 1/8"€350.77
CLEVELAND C80390 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFR C803901/2"31/2"CEM-EMS-3-TA30°3"0.03"1 1/4"€99.87
CLEVELAND C80389 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CQ9FGK C803891/2"31/2"CEM-EMS-3-TA30°2 1/2"0.03"5/8"€98.76
CLEVELAND C80374 Corner Radius End Mill, 3 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CQ9FGZ C803741/4"31/4"CEM-EMS-3-TA30°2 1/2"0.02"3/4"€43.75
CLEVELAND C80373 Corner Radius End Mill, 3 Flutes, 1/4 Inch Milling Dia, 3/8 Inch Length Of Cut | CQ9FHF C803731/4"31/4"CEM-EMS-3-TA30°2"0.02"3/8"€44.41
CLEVELAND C80366 Corner Radius End Mill, 3 Flutes, 1/8 Inch Milling Dia, 1/2 Inch Length Of Cut | CQ9FHM C803661/8"31/8"CEM-EMS-3-TA30°1 1/2"0.01"1/2"€29.96
CLEVELAND C80365 Corner Radius End Mill, 3 Flutes, 1/8 Inch Milling Dia, 1/4 Inch Length Of Cut | CQ9FHR C803651/8"31/8"CEM-EMS-3-TA30°1 1/2"0.01"1/4"€30.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C80368 0 Corner Radius End Mill, 3 Flutes, 5/32 Inch Milling Dia, 9/16 Inch Length Of Cut
€49.72 /unit