HELICOIL 7587-4S Installation Tool, M4x0.7 Thread Size, Thread Installation Tool Blade Kit

Item: CH3VBX Model: 7587-4S
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemInstallation Tool
StyleGage Style
System Of MeasurementMetric
Thread SizeM4 x 0.7
TypeThread Installation Tool Blade Kit

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.29
Ship length (cm)13.49
Ship width (cm)3.29
Country of OriginUS

Product Variants

ProductModelThread TypeStyleThread SizePrice
CHRISLYNN 67719M Miniature Tool, M4x0.7 x M6x0.75 Thread Size | AG8YQG 67719M--M4 x 0.7-
RFQ
CHRISLYNN 67763 Heavy Duty Tool, M4x0.7 x M8x1.25 Thread Size | AG8YRK 67763-Heavy DutyM4 x 0.7-
RFQ
CHRISLYNN 87555T Threaded Pre-Winder, M4x0.7 Thread Size | AG9BMH 87555T--M4 x 0.7-
RFQ
HELICOIL 7587-4-2 Replacement Blade Kit, Metric Free Running , Gage Style, M4 x 0.7 Thread Size | CH3UHX 7587-4-2Metric Free RunningGage StyleM4 x 0.7€98.77
HELICOIL 17743-4 Installation Blade Kit, Metric Free Running, Crank Style, M4 x 0.7 Thread Size | CH3UZN 17743-4Metric Free RunningCrank StyleM4 x 0.7€117.74
HELICOIL 17751-4 Metric Free Running Hand Installation Tool, Crank Style, M4 x 0.7 Thread Size | CH3VBL 17751-4Metric Free RunningCrank StyleM4 x 0.7€370.20
HELICOIL 7587-4 Metric Free Running Hand Installation Tool, Gage Style, M4 x 0.7 Thread Size | CH3VBR 7587-4Metric Free RunningGage StyleM4 x 0.7€487.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7587-4S Installation Tool, M4x0.7 Thread Size, Thread Installation Tool Blade Kit