EATON 10250T103A12-3X | BJ4RME

EATON 10250T103A12-3X Pushbutton, 30.5 Mm, Heavy-Duty, Green, Chrome Bezel, 2Nc, Non-Illuminated, Momentary

Item: BJ4RME Model: 10250T103A12-3X
In Stock

Get it by Tuesday, Jun 17

€283.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator MaterialPlastic
BezelChrome
Contact Configuration2 NC
FeaturesFactory Assembled
Height2.1"
IlluminationNon-Illuminated
Length1.9"
Mfr. SeriesSeries 10250T
Mounting TypeFlush
Nema Enclosure RatingNEMA 3R NEMA 12 NEMA 3 NEMA 4 NEMA 4X NEMA 13
Operating ModeMomentary
Size30.5 mm
TypeClass I division 2
Warranty1 yr.
Weight0.2 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.33
Ship length (cm)4.83
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T103A12-3X Pushbutton, 30.5 Mm, Heavy-Duty, Green, Chrome Bezel, 2Nc, Non-Illuminated, Momentary
€283.62 /unit