Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HELICOIL 535-161 Non-Captive Prewinder, UNF, 1-12 Thread Size | CH3VEC

HELICOIL 535-161 Pre-Winder, 1 In - 12 Thread Size, Steel, IV, Fine

Item: CH3VEC Model: 535-161Cross Ref: 4CZL9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€577.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Thread Size1"-12
Thread TypeFine
TypeIV
Compatible External Thread Size1"-12
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Internal Thread Size1"-12
Compatible Thread DirectionRight Hand
Compatible Thread TypeFine
Display Qty1
Overall Length5 7/8"
SeriesHeli-Coil
Tool TypePrewinder Type IV

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)17.78
Ship length (cm)13.21
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeCompatible Internal Thread SizeNumber Of PiecesThread SizeMaterialPrice
RECOIL 5WY51 Tang Breaking Tool | AE7CNM 5WY51----#4Steel€98.04
CHRISLYNN 87301 Installation Tool, 1 1/8-8 Thread Size | AF9PJA 30PF98 87301Unified National---1 1/8"-8Steel€167.56
CHRISLYNN 87302 Installation Tool, 1 1/4-8 Thread Size | AF9PJB 30PF99 87302Unified National---1 1/4"-8Steel€122.74
CHRISLYNN 87304 Installation Tool, 1 1/2-8 Thread Size | AF9PJC 30PG01 87304Unified National---1 1/2"-8Steel€167.56
CHRISLYNN 87306 Installation Tool, 1 3/4-8 Thread Size | AF9PJD 30PG02 87306Unified National---1 3/4"-8Steel€167.56
CHRISLYNN 87308 Installation Tool, 2-8 Thread Size | AF9PJE 30PG03 87308Unified National---#2-8Steel€204.81
CHRISLYNN 87546S Slotted Pre-Winder, M12x1 Thread Size | AG9BMA 87546S---1M12 x 1Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 535-161 Pre-Winder, 1 In - 12 Thread Size, Steel, IV, Fine
€577.91 /unit