NAUTILAIR 150232-07 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC

Item: CX8VDG Model: 150232-07
Limited Availability
€1,557.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages1
Blower TypeTangential
Voltage120V
Flow ClassHigh Output
Frame Size8.9"
Motor TypeBLDC
Primary ApplicationCombustion Blower
Replacement Brush KitBrushless
Speed ControlPWM
Wattage600 W

Shipping Info:

Ship weight (kg) 4.167
Ship height (cm)20.57
Ship length (cm)35.56
Ship width (cm)25.4

Product Variants

ProductModelVoltageBlower StagesPrice
150230-00120V1€1,269.56
RFQ
150230-20120V1€1,431.13
RFQ
150231-00120V1€1,269.56
RFQ
150231-06120V1€1,269.56
RFQ
150231-07120V1€1,248.72
RFQ
150231-08120V1-
RFQ
150232-00120V1€1,513.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUTILAIR 150232-07 Brushless Blowers, Frame Size 8.9, 120V, Tangential, 1 Stage, AC
€1,557.81 /unit