Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 4936 Master Thread Repair Set, Inch Fine | CH3XRR

HELICOIL 4936 Thread Repair Kit, Free Running, 60 Pieces, Fine, SS

Item: CH3XRR Model: 4936Cross Ref: 4CZD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€946.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Repair Kit
Grade304
Includes(12) Each: 10-32 X 0.285", (6) Each: 7/16"-20 X 0.656", 1/2"-20 X 0.750", 1/4"-28 X 0.375", 3/8"-24 X 0.562", 5/16"-24 X 0.469", Drills"Stallation Tools, High Speed Steel Taps
MaterialStainless Steel
Number Of Pieces60
System Of MeasurementImperial
Thread TypeFine
TypeFree Running
Display Qty1
Drill Bit Size13/64", 17/64", 21/64", 25/64", 29/64", 33/64"
FinishPlain
Helical Insert TypeFree Running
Insert Types IncludedHelical Inserts
Material Grade/class18-8
Number Of Inserts6
Number Of Sizes3
Overall Length9/32", 3/8", 15/32", 9/16", 21/32", 3/4"
SeriesHeli-Coil
Sti Tap Size#10-32, 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-20
Tang StyleTanged
Thread DirectionRight Hand
Thread Size#10-32, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20
Tool MaterialSteel

Shipping Info:

Ship weight (kg) 1.539
Ship height (cm)7.62
Ship length (cm)31.75
Ship width (cm)20.32
Country of OriginUS

Product Details:

Product Variants

ProductModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice
HELICOIL 5402-06 Thread Repair Kit, UNF, 6-40 Thread Size, Set of 36 | CH3XQW 5402-060.138", 0.207", 0.276"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#6-40Stainless SteelFine304€230.20
HELICOIL 5402-10 Thread Repair Kit, UNF, 5/8-18 Thread Size, Set of 6 | CH3XQX 5402-100.938"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running5/8"-18Stainless SteelFine304€302.18
HELICOIL 5402-12 Thread Repair Kit, UNF, 3/4-16 Thread Size, Set of 4 | CH3XQY 5402-121 1/8"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running3/4"-16Stainless SteelFine304€372.51
HELICOIL 5402-2 Thread Repair Kit, UNF, 8-36 Thread Size, Set of 36 | CH3XQZ 5402-25/32", 1/4", 21/64"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#8-36Stainless SteelFine304€224.41
HELICOIL 5402-3 Thread Repair Kit, UNF, 10-32 Thread Size, Set of 36 | CH3XRA 5402-30.285", 0.38"1 Each Of A Drill, 12 Each 10-32 Inserts, High Speed Steel Tap, Tang Removal ToolFree Running#10-32Stainless SteelFine304€90.52
HELICOIL 5402-4 Thread Repair Kit, UNF, 1/4-28 Thread Size, Set of 36 | CH3XRB 5402-41/4", 3/8", 1/2"1 Each Of A Drill, 12 Each 1/4"-28 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/4"-28Stainless SteelFine304€104.10
HELICOIL 5402-5 Thread Repair Kit, UNF, 5/16-24 Thread Size, Set of 36 | CH3XRC 5402-50.313", 0.4695", 0.626"1 Each Of A Drill, 12 Each 5/16"-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running5/16"-24Stainless SteelFine304€112.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4936 Thread Repair Kit, Free Running, 60 Pieces, Fine, SS
€946.50 /unit