HELICOIL 5402-2 Thread Repair Kit, UNF, 8-36 Thread Size, Set of 36 | CH3XQZ

HELICOIL 5402-2 Thread Repair Kit, 8-36 Thread Size, Free Running, 5/32 In, 1/4 In, 21/64 In Insert Lg.

Item: CH3XQZ Model: 5402-2Cross Ref: 4DCJ4
In Stock

Get it by Tuesday, Jun 10

€224.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Repair Kit
Class/grade2024-08-18 00:00:00
Display Qty1
Display Sell UomEA
FinishPlain
Grade304
Helical Insert TypeFree Running
Includes(36) Inserts, Drill, Heli-Coil Tap, Installation Tool , 1 Each Of A Drill, 12 Each 8-36 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool.
Insert Length5/32", 1/4", 21/64"
MaterialStainless Steel
Mfr. SeriesHELI-COIL
Number Of Inserts36
Number Of Pieces36
Number Of Sizes3
Overall Length5/32", 1/4", 21/64"
System Of MeasurementImperial
Tang StyleTanged
Thread DirectionRight Hand
Thread Size#8-36
Thread TypeFine
Tool MaterialSteel
TypeFree Running
Insert Types IncludedHelical Inserts
Sti Tap Size#8-36

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.05
Ship length (cm)14.99
Ship width (cm)9.65
Country of OriginUS

Product Details:

    • Components: 2fpb, 7552-2, 1191-2cn164, 1191-2cn246, 1191-2cn328

Product Variants

ProductModelInsert LengthIncludesTypeThread SizeMaterialThread TypeGradePrice
HELICOIL 5402-06 Thread Repair Kit, UNF, 6-40 Thread Size, Set of 36 | CH3XQW 5402-060.138", 0.207", 0.276"(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running#6-40Stainless SteelFine304€230.20
HELICOIL 5402-10 Thread Repair Kit, UNF, 5/8-18 Thread Size, Set of 6 | CH3XQX 5402-100.938"(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running5/8"-18Stainless SteelFine304€302.18
HELICOIL 5402-12 Thread Repair Kit, UNF, 3/4-16 Thread Size, Set of 4 | CH3XQY 5402-121 1/8"(4) Inserts, Drill, Heli-Coil Tap, Installation ToolFree Running3/4"-16Stainless SteelFine304€372.51
HELICOIL 5402-3 Thread Repair Kit, UNF, 10-32 Thread Size, Set of 36 | CH3XRA 5402-30.285", 0.38"1 Each Of A Drill, 12 Each 10-32 Inserts, High Speed Steel Tap, Tang Removal ToolFree Running#10-32Stainless SteelFine304€90.52
HELICOIL 5402-4 Thread Repair Kit, UNF, 1/4-28 Thread Size, Set of 36 | CH3XRB 5402-41/4", 3/8", 1/2"1 Each Of A Drill, 12 Each 1/4"-28 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running1/4"-28Stainless SteelFine304€104.10
HELICOIL 5402-5 Thread Repair Kit, UNF, 5/16-24 Thread Size, Set of 36 | CH3XRC 5402-50.313", 0.4695", 0.626"1 Each Of A Drill, 12 Each 5/16"-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running5/16"-24Stainless SteelFine304€112.41
HELICOIL 5402-6 Thread Repair Kit, UNF, 3/8-24 Thread Size, Set of 18 | CH3XRD 5402-60.375", 0.5625", 0.75"1 Each Of A Drill, 6 Each 3/8"-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree Running3/8"-24Stainless SteelFine304€129.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5402-2 Thread Repair Kit, 8-36 Thread Size, Free Running, 5/32 In, 1/4 In, 21/64 In Insert Lg.
€224.41 /unit