AIR SYSTEMS INTERNATIONAL MP-TR1 Tech-Rescue Cart, 2 Cylinder, Hansen Fitting, Silver | 707079

AIR SYSTEMS INTERNATIONAL MP-TR1 Rescue Cart, Tech, 2 Cylinder, Hansen Fitting, Silver

Item: AF8PRW Model: MP-TR1Cross Ref: 29EZ65
In Stock

Get it by Tuesday, Jun 17

€4,235.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder Cart
ColorSilver
Cylinder Capacity2
Depth16"
Dimensions21" x 16" x 41"
FeaturesFiltration Built-In
For Use WithPressure Demand Respirator
Height41"
Holds(2) High Pressure Cylinders, 4500 psi Or (2) Low Pressure Cylinders, 2216 psi
IncludesNo Cylinders
Includes AlarmYes
Includes RegulatorYes
Includes WheelsYes
MaterialSteel
Wheel Size8"
Width21"
Cart Handle Length6 1/2"
Cart Handle TypeD-Grip
Empty Cart Weight49 lbs.
For Cylinder Type2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders
Maximum Pressure4500 psi
Wheel TypeSemi Pneumatic

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)99.06
Ship length (cm)66.04
Ship width (cm)40.64
HS code9026208000
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightDepthNumber Of OutletsWheel SizeDimensionsCylinder CapacityPrice
AIR SYSTEMS INTERNATIONAL MP-2H Air Cylinder Cart, Aluminum | 53753 MP-2HBlackAluminum41"-2---€1,406.38
AIR SYSTEMS INTERNATIONAL MP-4H Air Cylinder Cart, 4 Outlet Manifolds, In-line Check Valves | 451584 MP-4HBlackSteel41"-4---€1,426.76
AIR SYSTEMS INTERNATIONAL MP-2L Small Cylinder Air Cart | 451585 MP-2LBlackSteel41"16"28"-2€1,218.86
AIR SYSTEMS INTERNATIONAL MP-2LCYL Air Cylinder Cart, 2 Cylinder, 4500 psi, Steel | 707071 MP-2LCYLBlackSteel41"16"28"-2€4,918.54
AIR SYSTEMS INTERNATIONAL MP-2HCYL Air Cylinder Cart, 2 Cylinder, Steel | 707072 MP-2HCYLBlackSteel41"16"28"-2€6,087.74
AIR SYSTEMS INTERNATIONAL MP-4HCYL Air Cylinder Cart, 2 Cylinder, Air Control Panels | 707073 MP-4HCYLBlackSteel41"-4---€10,240.56
AIR SYSTEMS INTERNATIONAL MP-2300ECY Cylinder Air Cart, 2 Cylinder, Low Pressure Alarm Whistle | 707075 MP-2300ECYBlackSteel48"31"----€9,901.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL MP-TR1 Rescue Cart, Tech, 2 Cylinder, Hansen Fitting, Silver
€4,235.45 /unit