Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 4687-6 Straight Flute Plug Tap, 4H5H, Metric Coarse, M6 x 1 Thread Size | CH3WCH

HELICOIL 4687-6 Screw Thread Insert Tap, M6x1 Thread Size, 28.58mm Thread Length

Item: CH3WCH Model: 4687-6Cross Ref: 4EYY2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Thread TypeMetric Coarse
Type4H5H
55% Thread Drill Size5.25 mm
65% Thread Drill Size13/64"
75% Thread Drill Size5 mm
Extended NeckYes
FeaturesAvailable In Sizes Up To 39 mm, Used For General Hand And Machine Tapping Operations
Measurement SystemMetric
Number Of Flutes3
Overall Length69.06 mm
Shank Dia.8.07 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI, ISO 14001, ISO 9001, OS 9000
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleStraight Flute (Hand)
Tap Thread SizeM6 x 1
Thread DirectionRight Hand
Thread Length28.58 mm
Thread LimitH2
Thread Pitch1 mm
Thread SizeM6 x 1
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread DirectionThread TypeTap TypePrice
HELICOIL 4687-10 Straight Flute Plug Tap, 4H5H, Metric Coarse, M10 x 1.5 Thread Size | CH3WBL 4687-1042 mm86 mm49.32 mmRight HandMetric CoarseStraight Flute€38.84
HELICOIL 4687-12 Straight Flute Plug Tap, 4H5H, Metric Coarse, M12 x 1.75 Thread Size | CH3WBM 4687-1242.07 mm91.28 mm410.9 mmRight HandMetric CoarseStraight Flute€77.44
HELICOIL 4687-14 Straight Flute Plug Tap, 4H5H, Metric Coarse, M14 x 2 Thread Size | CH3WBN 4687-14-----Metric Coarse-€127.39
HELICOIL 4687-16 Straight Flute Plug Tap, 4H5H, Metric Coarse, M16 x 2 Thread Size | CH3WBP 4687-16-----Metric Coarse-€134.08
HELICOIL 4687-18 Straight Flute Plug Tap, 4H5H, Metric Coarse, M18 x 2.5 Thread Size | CH3WBQ 4687-18-----Metric Coarse-€150.89
HELICOIL 4687-2 Straight Flute Plug Tap, 4H5H, Metric Coarse, M2 x 0.4 Thread Size | CH3WBR 4687-2-----Metric Coarse--
RFQ
HELICOIL 4687-2.2 Straight Flute Plug Tap, 4H5H, Metric Coarse, M2.2 x 0.45 Thread Size | CH3WBT 4687-2.2-----Metric Coarse-€450.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4687-6 Screw Thread Insert Tap, M6x1 Thread Size, 28.58mm Thread Length
€29.49 /unit