Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 4687-14 Straight Flute Plug Tap, 4H5H, Metric Coarse, M14 x 2 Thread Size | CH3WBN

HELICOIL 4687-14 Screw Thread Insert Tap, M14x2 Thread Size, 46.04mm Thread Length

Item: CH3WBN Model: 4687-14Cross Ref: 4EYW7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Thread TypeMetric Coarse
Type4H5H
55% Thread Drill Size12.5 mm
65% Thread Drill Size31/64"
75% Thread Drill Size12 mm
Measurement SystemMetric
Overall Length102.39 mm
Shank Dia.13.77 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI, ISO 14001, ISO 9001, OS 9000
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Pitch2 mm
Thread SizeM14 x 2

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread DirectionThread TypeTap TypePrice
HELICOIL 4687-10 Straight Flute Plug Tap, 4H5H, Metric Coarse, M10 x 1.5 Thread Size | CH3WBL 4687-1042 mm86 mm49.32 mmRight HandMetric CoarseStraight Flute€38.84
HELICOIL 4687-12 Straight Flute Plug Tap, 4H5H, Metric Coarse, M12 x 1.75 Thread Size | CH3WBM 4687-1242.07 mm91.28 mm410.9 mmRight HandMetric CoarseStraight Flute€77.44
HELICOIL 4687-16 Straight Flute Plug Tap, 4H5H, Metric Coarse, M16 x 2 Thread Size | CH3WBP 4687-16-----Metric Coarse-€134.08
HELICOIL 4687-18 Straight Flute Plug Tap, 4H5H, Metric Coarse, M18 x 2.5 Thread Size | CH3WBQ 4687-18-----Metric Coarse-€150.89
HELICOIL 4687-2 Straight Flute Plug Tap, 4H5H, Metric Coarse, M2 x 0.4 Thread Size | CH3WBR 4687-2-----Metric Coarse--
RFQ
HELICOIL 4687-2.2 Straight Flute Plug Tap, 4H5H, Metric Coarse, M2.2 x 0.45 Thread Size | CH3WBT 4687-2.2-----Metric Coarse-€450.83
HELICOIL 4687-2.5 Straight Flute Plug Tap, 4H5H, Metric Coarse, M2.5 x 0.45 Thread Size | CH3WBU 4687-2.515 mm49 mm33.58 mmRight HandMetric CoarseStraight Flute€96.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4687-14 Screw Thread Insert Tap, M14x2 Thread Size, 46.04mm Thread Length
€127.39 /unit