HELICOIL 4687-30 Straight Flute Plug Tap, 4H5H, Metric Coarse, M30 x 3.5 Thread Size | CH3WCB

HELICOIL 4687-30 Straight Flute Plug Tap, 4H5H, Metric Coarse, M30 x 3.5 Thread Size

Item: CH3WCB Model: 4687-30
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
Thread TypeMetric Coarse
Type4H5H

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)1.27
Ship length (cm)11.94
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread DirectionThread TypeTap TypePrice
HELICOIL 4687-10 Straight Flute Plug Tap, 4H5H, Metric Coarse, M10 x 1.5 Thread Size | CH3WBL 4687-1042 mm86 mm49.32 mmRight HandMetric CoarseStraight Flute€38.84
HELICOIL 4687-12 Straight Flute Plug Tap, 4H5H, Metric Coarse, M12 x 1.75 Thread Size | CH3WBM 4687-1242.07 mm91.28 mm410.9 mmRight HandMetric CoarseStraight Flute€77.44
HELICOIL 4687-14 Straight Flute Plug Tap, 4H5H, Metric Coarse, M14 x 2 Thread Size | CH3WBN 4687-14-----Metric Coarse-€127.39
HELICOIL 4687-16 Straight Flute Plug Tap, 4H5H, Metric Coarse, M16 x 2 Thread Size | CH3WBP 4687-16-----Metric Coarse-€134.08
HELICOIL 4687-18 Straight Flute Plug Tap, 4H5H, Metric Coarse, M18 x 2.5 Thread Size | CH3WBQ 4687-18-----Metric Coarse-€150.89
HELICOIL 4687-2 Straight Flute Plug Tap, 4H5H, Metric Coarse, M2 x 0.4 Thread Size | CH3WBR 4687-2-----Metric Coarse--
RFQ
HELICOIL 4687-2.2 Straight Flute Plug Tap, 4H5H, Metric Coarse, M2.2 x 0.45 Thread Size | CH3WBT 4687-2.2-----Metric Coarse-€450.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4687-30 Straight Flute Plug Tap, 4H5H, Metric Coarse, M30 x 3.5 Thread Size