Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER B874BB549A Solenoid Air Control Valve 3/4 Inch 24vdc | AC9AMV 3FDW5

PARKER B874BB549A Solenoid Air Control Valve 3/4 Inch 24vdc

Item: AC9AMV Model: B874BB549ACross Ref: 3FDW5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,381.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Ambient Temp. Range+5°F to +120°F
Body StyleBody Ported
Center PositionClosed
Coefficient Of Volume6.6
Nema ClassificationNEMA 4
Operational Pressure Range45 psi to 145 psi
Overall Height3"
Overall Length11"
Overall Width1 1/2"
Pipe Size3/4"
Pressure45 psi to 145 psi
Pressure Rating45 psi to 145 psi
Voltage24V DC
Actuator TypeDouble Solenoid
Body MaterialAluminum
Flow Rate - Maximum7 CFM
Includes Solenoid CoilSolenoid Coil Included
Inlet Connection3/4" MNPT
Inlet Port Connection Size3/4"
Inlet Port Connection TypeNPT
Number Of Positions3
Number Of Ways4
Pilot TypeInternal Pilot
Product TypeSolenoid Air Control Valve
Return ActionSolenoid Return
Seal MaterialNitrile
Spool MaterialAluminum
StandardsCE CERTIFIED, CSA CERTIFIED, CUS
Vacuum RatingVacuum Operable
Valve TypeSpool

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)3.81
Ship length (cm)27.94
Ship width (cm)7.62
HS code8481200060
Country of OriginUS

Product Variants

ProductModelVoltageCoefficient Of VolumeCenter PositionOverall HeightOverall WidthOverall LengthPipe SizeOperational Pressure RangePrice
PARKER B350BB553C Solenoid Air Control Valve 1/8 Inch 120vac | AC9AKY 3FDP7 B350BB553C120V AC0.6Closed1 1/2"1"6 1/2"1/8"20 psi to 145 psi€427.21
PARKER B551BB553C Solenoid Air Control Valve 1/4 Inch 120vac | AC9AKZ 3FDP8 B551BB553C120V AC1.1Closed2 1/2"1 1/2"8 1/2"1/4"30 psi to 145 psi€477.65
PARKER B652BB553A Solenoid Air Control Valve 3/8 Inch 120vac | AC9ALA 3FDP9 B652BB553A120V AC2.1Closed2 1/2"1 1/2"9 1/2"3/8"30 psi to 145 psi€633.35
PARKER B753BB553A Solenoid Air Control Valve 1/2 Inch 120vac | AC9ALB 3FDR1 B753BB553A120V AC5.7Closed3"1 1/2"11"1/2"45 psi to 145 psi€935.48
PARKER B854BB553A Solenoid Air Control Valve 3/4 Inch 120vac | AC9ALC 3FDR2 B854BB553A120V AC6.6Closed3"1 1/2"11"3/4"45 psi to 145 psi€968.12
PARKER B350BB549C Solenoid Air Control Valve 1/8 Inch 24vdc | AC9ALD 3FDR3 B350BB549C24V DC0.6Closed1 1/2"1"6 1/2"1/8"20 psi to 145 psi€429.51
PARKER B551BB549C Solenoid Air Control Valve 1/4 Inch 24vdc | AC9ALF 3FDR5 B551BB549C24V DC1.1Closed2 1/2"1 1/2"8 1/2"1/4"30 psi to 145 psi€479.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER B874BB549A Solenoid Air Control Valve 3/4 Inch 24vdc
€1,381.72 /unit