Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 18187-16 Straight Flute Plug Tap, UNC, 2B, 1-8 Thread Size | CH3WFK

HELICOIL 18187-16 Screw Thread Insert Tap, 1-8 Inch Thread Size, 2 9/16 Inch Thread Length

Item: CH3WFK Model: 18187-16Cross Ref: 4EYR8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Thread TypeCoarse
Type2B
55% Thread Drill Size29/32"
65% Thread Drill Size57/64"
75% Thread Drill Size22.25 mm
Measurement SystemFractional Inch
Overall Length5 3/4"
Shank Dia.1 1/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI, ISO 14001, ISO 9001, OS 9000
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Size1"-8

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)5.67
Ship length (cm)18.73
Ship width (cm)5.67
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 18187-10 Straight Flute Plug Tap, UNC, 2B, 5/8-11 Thread Size | CH3WFG 18187-105/8"-11Coarse€102.33
HELICOIL 18187-12 Straight Flute Plug Tap, UNC, 2B, 3/4-10 Thread Size | CH3WFH 18187-123/4"-10Coarse€139.58
HELICOIL 18187-14 Straight Flute Plug Tap, UNC, 2B, 7/8-9 Thread Size | CH3WFJ 18187-147/8"-9Coarse€453.07
HELICOIL 18187-18 Straight Flute Plug Tap, UNC, 2B, 1-1/8-7 Thread Size | CH3WFL 18187-181 1/8"-7Coarse-
RFQ
HELICOIL 18187-20 Straight Flute Plug Tap, UNC, 2B, 1-1/4-7 Thread Size | CH3WFM 18187-201 1/4"-7Coarse-
RFQ
HELICOIL 18187-22 Straight Flute Plug Tap, UNC, 2B, 1-3/8-6 Thread Size | CH3WFN 18187-221 3/8"-6Coarse-
RFQ
HELICOIL 18187-24 Straight Flute Plug Tap, UNC, 2B, 1-1/2-6 Thread Size | CH3WFP 18187-241 1/2"-6Coarse-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 18187-16 Screw Thread Insert Tap, 1-8 Inch Thread Size, 2 9/16 Inch Thread Length
€286.33 /unit