Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 1191-3CN380S Tanged Free Running Insert, UNF, 10-32 Thread Size | CH3WTM

HELICOIL 1191-3CN380S Free Running Insert, 10-32 Thread Size, Tanged, 0.38 In Insert Lg., 7 Drill Size, Fine, Right Hand, Gr. 304, SS, 1000 Pk

Item: CH3WTM Model: 1191-3CN380SCross Ref: 4EXC8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,232.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size#7
Free Coil Dia.0.246"
Grade304
HardnessRockwell C43-C50
Insert Length0.38"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#10-32
Thread TypeFine
Display Qty1000
Drill Bit Size13/64"
FeaturesPositive Self Locking torque
FinishPlain
Free Coil Diameter0.256"
Helical Insert TypeFree Running
Industry StandardsMil-I-8846, Mil-N-25027
Material Grade/class18-8
Material Quality StandardsAS7245
Overall Length3/8"
Rockwell HardnessC43-C50
SeriesHeli-Coil
Sti Tap Size#10-32
Tang StyleTanged

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.03
Ship length (cm)0.97
Ship width (cm)0.97
Country of OriginUS

Product Variants

ProductModelInsert LengthTang TypeFree Coil Dia.FinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84013 Free Running Helical Insert, 10-32 Thread Size, 0.190 Length" | AG8ZVH 1191-3CN-0190 / MS124655 / 4602 840130.19"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84113 Free Running Helical Insert, 10-32 Thread Size, 0.285 Length" | AG8ZYJ 1191-3CN-0285 / MS124695 / 4603 841130.285"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84213 Free Running Helical Insert, 10-32 Thread Size, 0.38 Length" | AG9ABK 1191-3CN-0380 / MS124735 / 4604 842130.38"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84313 Free Running Helical Insert, 10-32 Thread Size, 0.475 Length" | AG9AEL 1191-3CN-0475 / MS124775 / 4605 843130.475"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84413 Free Running Helical Insert, 10-32 Thread Size, 0.57 Length" | AG9AHF 1191-3CN-0570 / MS124815 / 4606 844130.57"Tanged---Right Hand--100-
RFQ
HELICOIL 1191-3CN190S Tanged Free Running Insert, UNF, 10-32 Thread Size | CH3WTK 1191-3CN190S0.19"Tanged0.246"-FineRight Hand200000 psi to 250000 psiRockwell C43-C501€1,110.05
HELICOIL 1191-3CN285S Tanged Free Running Insert, UNF, 10-32 Thread Size | CH3WTL 1191-3CN285S0.285"Tanged0.246"-FineRight Hand200000 psi to 250000 psiRockwell C43-C501000€1,261.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 1191-3CN380S Free Running Insert, 10-32 Thread Size, Tanged, 0.38 In Insert Lg., 7 Drill Size, Fine, Right Hand, Gr. 304, SS, 1000 Pk
€1,232.24 /unit